Shop All Filtration Accessories
Oase
UVC Lamp, 7W, Fits Filtral 700
Mfr # 40963
Zoro # G0653858
product price: $38.99
/ea
Not eligible for select promotions
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oase
- MFR # 40963
- Zoro # G0653858
- Country of Origin China
- Category Filtration Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | UVC Lamp,7W,Fits Filtral 700 |
Description
UVC Lamp,7W,Fits Filtral 700
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Element, 480V 5000W (SP10873NL)
- COPPER PRESS BY TMG 1 in. x 1 in. Copper 45-Degree Press x Press Elbow (XPRE145)
- ADVANCE TABCO 2 Stat ADA NSF 14 Ga. 304 SS Floor Mounted Sink - Faucet Included (FS-FM-40-ADA-F)
- SLOAN Vacuum Breaker Assembly, 1 1/2" x 32", For use with Regal Flushometers (V500AA 1 1/2 X 32)
- OASE BioPress 2400 Pressurized Filter, w/UV (45452)
- OASE Filter Foam Replacement, Filto Clear 4000 (41255)
- OASE Filter Foam Replacement, FiltoClear 3000 (40970)
- OASE Filter Foam, Green, BioSmart 5000/10000 (40976)
- OASE BioSmart 5000 Gravity Filter (56929)
- OASE Filter Foam, Blue, for BioSmart 1600 (40973)
- PURTEST Lamp, ForUsewithTrojanG/Plus, Pro10Series (602854)
- Oase Filtration Accessories