Shop All Filtration Accessories
Oase
UVC Lamp, 55W, Fits FiltoClear, Bitron
Mfr # 40967
Zoro # G0653873
product price: $76.65
/ea
Sold in multiples of 2 for $153.30
Free Shipping & Returns
Not eligible for select promotions
$153.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oase
- MFR # 40967
- Zoro # G0653873
- Country of Origin China
- Category Filtration Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | UVC Lamp,55W,Fits FiltoClear,Bitron |
Description
UVC Lamp,55W,Fits FiltoClear,Bitron
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" BRZ HYDRANT TEES NL (312-084NL)
- ZORO SELECT 3/4" FNPT PVC Ball Valve Inline (32H955)
- AMERICAN PRIDE American Pride Rustproof Aluminum Curved Shower Rod, 60 in., Brushed Nickel (9PRBNAP)
- REDHAT 120V AC Brass Slow Closing Hot Water Solenoid Valve, Normally Closed, 1 in Pipe Size (8221G007HW)
- OASE Filter Foam, Green, BioSmart 5000/10000 (40976)
- OASE Filter Foam, Blue, for BioSmart 5000/10000 (40975)
- OASE Filter Foam, Red, for BioSmart 5000/10000 (40974)
- OASE Filtral 700, Filter Foam Set (40968)
- OASE BioSmart 5000 Gravity Filter (56929)
- OASE Filter Foam Replacement, Filto Clear 4000 (41255)
- DUPONT Water Filt Standard Sump Brackets, 4 in. (WFAB200)
- Oase Filtration Accessories