Shop All Pump Parts
Oase
UV Lamp, Fits Oase Brand
Mfr # 40966
Zoro # G7770415
product price: $61.99
/ea
Not eligible for select promotions
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Vitronic Filter
- Fits Brand Oase
- Warranty 1 yr
- For Use With Mfr. Model Number 40350
- Features Best Possible UVC Output Power in Combination with Ballast Device and Quartz Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oase
- MFR # 40966
- Zoro # G7770415
- UPC # 706759409667
- Country of Origin Germany
- Category Pump Parts
Dimensions
Manufacturer Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | UV Replacement Bulb |
For Use With | Vitronic Filter |
Fits Brand | Oase |
Warranty | 1 yr |
For Use With Mfr. Model Number | 40350 |
Features | Best Possible UVC Output Power in Combination with Ballast Device and Quartz Glass |
Product Type | UV Lamp |
Compatible with Manufacturer Model Number | 40350 |
Filter Type | UVC Ultraviolet Light Clarification |
Nameplate Voltage | 120V AC |
Compatible with Manufacturer Model Number [NEW] | 40350 |
Compatible Manufacturer Part Number | 40350 |
Compatible with Manufacturer Part Number | 40350 |
Compatible Manufacturer Model Number | 40350 |
For Use with Mfr. Model Number | 40350 |
Description
UV Replacement Bulb, Filter Type UVC Ultraviolet Light Clarification, Nameplate Voltage 120V AC, Features Best Possible UVC Output Power in Combination with Ballast Device and Quartz Glass, Compatible with Grainger Part Number 38EJ51, Compatible with Manufacturer Model Number 40350, Manufacturer Warranty Length 1 yr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD MARKETING OF AMERICA Pump Adjustment Kit (PP217)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 230 Gal. (1280000N95005)
- MIXAIR Aeration Tubing, ID 3/8 In, 50 Ft (3/8" Sinking Hose)
- DAYTON Pump, Roller Spray (3YB61)
- OASE Head Fitting, For Use with 3/4" Hoses (42750)
- OASE Pond and Waterfall Pump Shield Net (45394)
- OASE UV Lamp, Fits Oase Brand (40965)
- ARO Pump Repair Kit (637119-EB-C)
- MACNAUGHT 18V BOP20 Pump Stem Kit (MCN-BP20X-OLA)
- DAYTON Lip Seal (PPR8ZN001G)
- PULSAFEEDER Kit, Kop (K5KTC3)
- Oase Pump Parts