Shop All Plumbing Specialty Tools
Oase
Telescoping Pond Pliers
Mfr # 42764
Zoro # G7770351
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 54 in
- Material Aluminum
- Handle Type Telescoping
- Features Rubber grippers allow easy pickup of branches and leaves that fall into ponds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oase
- MFR # 42764
- Zoro # G7770351
- UPC # 706759427647
- Country of Origin Taiwan, Province of China
- Category Plumbing Specialty Tools
Dimensions
Length | 54 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pond Pliers |
Material | Aluminum |
Handle Type | Telescoping |
Features | Rubber grippers allow easy pickup of branches and leaves that fall into ponds |
Grabber Opening | 3 1/2 in |
Description
Pond Pliers, Length 54 in, Handle Type Telescoping Squeeze, Grabber Opening 3 1/2 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Globe Valve, Class 200, 3/4 In. (570 3/4)
- MOEN Six-Function 4.5" Diameter Spray Head Eco-Performance Showerhead (6512EP)
- ZORO SELECT 1-1/4" MNPT x 3 ft. TBE Carbon Steel Pipe Nipple Sch 40 (566-360)
- MOEN Level Nondiverter Spouts (195827)
- JET SWET Kit 1/2 to 1.00 In with Case (2100)
- PRIME-LINE 6 in. x 6 in. Hardened Steel Faucet Seat Wrench, Tapered Single Pack (RP77331)
- SUPERIOR TOOL NIPPLE ETX SET 1/2in. (5245)
- PROPLUS 4-in-1 Stop Cock Tool (8721)
- PROSOURCE Wrench Basin Steel Jaw 12In (244823L)
- APOLLO Press Fast Copper Press Tool 1 pc (69PFT)
- LEGEND VALVE F2098 SS CLAMP TOOL 3/8"-1" (508-260)
- Oase Plumbing Tools