Shop All Pond Accessories
Oase
Pump Filter, Satellite, 2000 gph, 14-1/2inL
Mfr # 51074
Zoro # G0298131
product price: $41.99
/ea
Not eligible for select promotions
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1 in, 1-1/4 in, 1-1/2 in, 2 in Tubing
- Max. Flow (GPH) 2,000
- Features Adjustable Connection Size
- Type Satellite
- Width (In.) 10 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oase
- MFR # 51074
- Zoro # G0298131
- UPC # 706759510745
- Country of Origin Germany
- Category Pond Accessories
Dimensions
Connection Size | 1 in, 1-1/4 in, 1-1/2 in, 2 in Tubing |
Width (In.) | 10 1/4 in |
Height (In.) | 4 in |
Length (In.) | 14 1/2 in |
Overall Length | 11 in |
Compatible Discharge Pipe Size | 1 in, 1 1/4 in, 1 1/2 in |
Overall Height | 4 in |
Overall Width | 9.38 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pump Filter |
Max. Flow (GPH) | 2,000 |
Features | Adjustable Connection Size |
Type | Satellite |
Use With | 38EF22, 38EF24, 38EF26 |
Intake Type | Screened |
Maximum Flow Rate | 33.3 gpm |
Discharge Type | Barbed |
Description
Pump Filter, Compatible Discharge Pipe Size 1 in, 1 1/4 in, 1 1/2 in, Intake Type Screened, Maximum Flow Rate 33.3 gpm, Discharge Type Barbed, Overall Height 4 in, Overall Width 9.38 in, Features Adjustable Connection Size, Overall Length 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO VALVE (MPRV100-100)
- ZORO SELECT Suction Strainer, 5 Dia, 1.5 NPSM, SidePerf (5RWL2)
- DAYTON Aluminum 1/4 HP Centrifugal Pump 115V (5PXX9)
- LIBERTY PUMPS 4/10 HP 1-1/2" F High-Temperature Submersible Sump Pump 115 Tether (HT41A)
- OASE Pond UV Clarifier, UV, 925 gph, 16 ft Cord (56455)
- OASE Fountain Nozzle, Vulkan 1" (55882)
- OASE Bitron C UV Clarifier, 55W (56936)
- OASE Water Flow Regulator, 1-1/2" (51260)
- OASE Floating Fountain, w/LED Lights, 1/2HP (45393)
- OASE Pond UV Clarifier, UV, 1585 gph, 110VAC (40350)
- AQUASCAPEPRO Boxed Liner 20 ft. x 25 ft. (AQ23021)
- Oase Pond Accessories