Shop All Pond & Fountain Pumps
Oase
Pond/Pool Vacuum, 16in. dia., 15A, 1800W
Mfr # 50409
Zoro # G9508317
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 16 in
- Voltage 120V AC
- Amps 15 A
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oase
- MFR # 50409
- Zoro # G9508317
- UPC # 706759504096
- Country of Origin China
- Category Pond & Fountain Pumps
Dimensions
Diameter | 16 in |
Height | 27 in |
Cord Length | 13.8 ft |
Power Cord Length | 12 ft |
Suction Hose Dia. | 1 1/2 in |
Discharge Hose Length | 8 ft |
Tank Size | 4 gal |
Discharge Hose Dia. | 2 1/4 in |
Max. Suction Depth | 7 ft |
Suction Hose Length | 16 ft |
Suction Depth (Maximum) | 7.9 ft |
Discharge Hose Diameter | 2 1/4 in |
Overall Depth | 7 ft |
Suction Hose Diameter | 1 1/2 in |
Manufacturer Warranty Length | 2 yr |
Overall Height | 27 in |
Description
Pond Vacuum, Nameplate Voltage 120V AC, Maximum Flow Rate 1,300 gph, Suction Depth (Maximum) 7.9 ft, Suction Hose Length 16 ft, Discharge Hose Length 8 ft, Tank Capacity 5.5 gal, Cord Length 13.8 ft, Amps 15 A, Compatible with Media Type Debris, Pool Water, Sludge, Discharge Hose Diameter 2 1/4 in, Features Quick Release Clamps Allow for Easy Removal of the Motor, Sturdy Built-in Wheels and an Adjustable Handle, Frequency 60 Hz, Housing Material ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Mini Flowmeter, 110 Lpm Air (MMA-23)
- WARREN-RUPP Retaining Ring (675.037.080)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LMH6TA-PTC3-G19)
- FILL-RITE Pump Flow Meter, 3-Wheel, 3/4 In, 5-20 gal. (807CMK)
- OASE Pond/Pool Vacuum, 15" dia, 24"H, 10A, 120VAC (57347)
- OASE Waterfall Pump, 1/2 HP, 120V, 23 ft. Head (45424)
- OASE Fountain Pump, 1/64 HP, 120V, 7.9 ft. Head (45416)
- OASE Fountain Pump, 1/64 HP, 120V, 3.6 ft. Head (45413)
- OASE Waterfall Pump, 1/9 HP, 120V, 16.5 ft. Head (45421)
- OASE Waterfall Pump, 1/3 HP, 120V, 21 ft. Head (45423)
- LITTLE GIANT PUMP Water Garden Pump, 10 In. L, 5-11/16 In. W (566725)
- Oase Pond & Fountain Pumps