Shop All Pond & Fountain Pumps
Oase
Pond/Pool Vacuum, 15" dia, 24"H, 10A, 120VAC
Mfr # 57347
Zoro # G7695479
product price: $289.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 15 in
- Voltage 120V AC
- Amps 10 A
- Hz 60
- Watts 1,400 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oase
- MFR # 57347
- Zoro # G7695479
- UPC # 706759573474
- Country of Origin China
- Category Pond & Fountain Pumps
Dimensions
Diameter | 15 in |
Height | 24 in |
Cord Length | 13 ft |
Discharge Hose Dia. | 2 1/4 in |
Suction Hose Dia. | 1 1/2 in |
Max. Suction Depth | 6 ft |
Tank Size | 7.9 gal |
Suction Hose Length | 13 ft |
Discharge Hose Length | 7 ft |
Power Cord Length | 13 ft |
Suction Hose Diameter | 1 1/2 in |
Overall Height | 24 in |
Manufacturer Warranty Length | 2 yr |
Overall Depth | 6 ft |
Discharge Hose Diameter | 2 1/4 in |
Suction Depth (Maximum) | 6 ft |
Description
Pond Vacuum, Nameplate Voltage 120V AC, Maximum Flow Rate 800 gph, Suction Depth (Maximum) 6 ft, Suction Hose Length 13 ft, Discharge Hose Length 7 ft, Tank Capacity 7.1 gal, Cord Length 13 ft, Amps 10 A, Compatible with Media Type Debris, Pool Water, Sludge, Discharge Hose Diameter 2 1/4 in, Features Sturdy Built-in Wheels and an Adjustable Handle, Quick Release Clamps Allow for Easy Removal of the Motor, String Algae Nozzle Separates and Easily Removes, Frequency 60 Hz, Housing Material ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PUMP 92541 1/2 HP Cast Iron Sump Pump with Vertical Switch (92541)
- DAYTON Turbine Pump, 2 HP, 208-230 to 460V (53EC02)
- ARO Flange Kit, Pump Ports 1-1/2 in. (67341-E15N)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 5 HP, ODP Motor, BEP = 140 gpm (C2543845D3F)
- OASE Waterfall Pump, 1/2 HP, 120V, 23 ft. Head (45424)
- OASE Waterfall Pump, 1/5 HP, 120V, 20 ft. Head (45422)
- OASE Pond and Garden Pump, ABS, 13/64HP, 5.6 psi (57623)
- OASE Waterfall Pump, 1/3 HP, 120V, 21 ft. Head (45423)
- OASE Pond/Pool Vacuum, 16in. dia., 15A, 1800W (50409)
- OASE Waterfall Pump, ABS, 19/64 HP, 8.7 psi, 120V (57096)
- DANNER AP-100 air pump, Energy Efficient Motor, Quiet, High Vol Steady Air Flow. (40528)
- Oase Pond & Fountain Pumps