Shop All Pond Accessories
Oase
Pond Vacuum, 16in. dia, 13.3A, 1600W, 120VAC
Mfr # 37230
Zoro # G9508301
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With For Pond or Pool Water or Other Water Vacuuming, Not for Use with Dry Dust or Dirt, or Flammable or Toxic Substances
- Features Four Different Nozzle Head Options Included, Patented Dual Chambers Fill and Empty, Quick Release Clamps Allow for Easy Removal of the Motor, Sturdy Built-in Wheels and an Adjustable Handle
- Discharge Hose Dia. 2 1/4 in
- Suction Hose Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oase
- MFR # 37230
- Zoro # G9508301
- UPC # 706759372305
- Country of Origin China
- Category Pond Accessories
Dimensions
Discharge Hose Dia. | 2 1/4 in |
Suction Hose Dia. | 1 1/2 in |
Height | 27 in |
Power Cord Length | 12 ft |
Diameter | 16 in |
Suction Hose Length | 16 ft |
Max. Suction Depth | 7 ft |
Discharge Hose Length | 8 ft |
Tank Size | 4 gal |
Cord Length | 13 ft |
Discharge Hose Diameter | 2 1/4 in |
Suction Hose Diameter | 1 1/2 in |
Suction Depth (Maximum) | 7 ft |
Overall Depth | 7 ft |
Manufacturer Warranty Length | 2 yr |
Overall Height | 27 in |
Description
Pond Vacuum, Nameplate Voltage 120V AC, Maximum Flow Rate 1,050 gph, Suction Depth (Maximum) 7 ft, Suction Hose Length 16 ft, Discharge Hose Length 8 ft, Tank Capacity 5.5 gal, Cord Length 13 ft, Amps 13.3 A, Compatible with Media Type Debris, Pool Water, Sludge, Discharge Hose Diameter 2 1/4 in, Features Four Different Nozzle Head Options Included, Patented Dual Chambers Fill and Empty, Quick Release Clamps Allow for Easy Removal of the Motor, Sturdy Built-in Wheels and an Adjustable Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUID-O-TECH Pump, 3/8" NPTF, 111 Max. GPH, Brass, Bypass (PA 301)
- ZORO SELECT Suct Strainer, 1-5/8 Dia, 3/4 GHT, SidePerf (5RWJ7)
- BELL & GOSSETT Hydronic Circulating Pump, 1 1/2 hp, 115/208-230, 1 Phase, Flange Connection (179276LF)
- RULE 1500 G.P.H. Automatic Bilge Pump (51S)
- OASE Fountain Nozzle, Vulkan 1" (55882)
- OASE Bitron C UV Clarifier, 55W (56936)
- OASE PondJet Floating Fountain (54019)
- OASE Fountain Nozzle, 4 Pattern Set, 1/2" (51262)
- OASE Fountain Nozzle, Frothy 1" (53224)
- OASE Pond Gravity Filter, Multi-Stage, 2100gph (56930)
- PONDMASTER LED Pond Light (2-Lights) w/Photosensor & Transformer (02389)
- Oase Pond Accessories