Oase

Pond Pressure Filter/Clarifier, 20"H, 120V (Discontinued)


Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Shop for all Pond Accessories

Key Features

  • Connection Size 2 in MNPT, 1-1/2 in, 2 in, Tubing, Schedule 40 Pipe
  • Max. Flow (GPH) 3,000 gph
  • Features Built-in Easy-Clean Mechanism
  • Standards US Listed
  • Min. Flow 500 gph
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Connection Size 2 in MNPT, 1-1/2 in, 2 in, Tubing, Schedule 40 Pipe
Dia. (In.) 15 in
Cord Length 15 ft
Height (In.) 20 in
Manufacturer Warranty Length 2 yr
Compatible Discharge Pipe Size 1 1/2 in, 2 in
Outside Diameter 15 in
Compatible Intake Pipe Size 1 1/2 in, 2 in
Overall Height 25 in

Description

Filter Clarifier, Filter Type Mechanical and Coarse Biological Filters, UVC Ultraviolet Clarification, For Pond Capacity 4,000 gal, Compatible Intake Pipe Size 1 1/2 in, 2 in, Compatible Discharge Pipe Size 1 1/2 in, 2 in, Intake Type Barbed, Maximum Flow Rate 50 gpm, Discharge Type Barbed, Cord Length 15 ft, Overall Height 25 in, Nameplate Voltage 120V AC, Features Built-in Easy-Clean Mechanism, Minimum Flow Rate 8.3 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products