Oase

Pond Pressure Filter/Clarifier, 20"H, 120V (Discontinued)


Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Shop for all Pond Accessories

Key Features

  • Connection Size 1-1/2 in MNPT, 3/4 in, 1 in, 1-1/4 in, 1-1/2 in Tubing, Schedule 40 Pipe
  • Max. Flow (GPH) 2,000 gph
  • Features Biological and UVC Technology
  • Includes 1 1/4, 1 in and 1 1/2 in Stepped Hose Adapters, 18W UVC Lamp, 3/4 in Schedule 40 Pipe Adapter
  • Application Ponds up to 3000 gal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Connection Size 1-1/2 in MNPT, 3/4 in, 1 in, 1-1/4 in, 1-1/2 in Tubing, Schedule 40 Pipe
Dia. (In.) 15 in
Cord Length 15 ft
Height (In.) 20 in
Overall Height 20 in
Outside Diameter 15 in
Compatible Intake Pipe Size 1 1/2 in, 2 in
Manufacturer Warranty Length 2 yr
Compatible Discharge Pipe Size 1 1/2 in, 2 in

Description

Filter Clarifier, Filter Type Mechanical and Coarse Biological Filters, UVC Ultraviolet Clarification, For Pond Capacity 3,000 gal, Compatible Intake Pipe Size 1 1/2 in, 2 in, Compatible Discharge Pipe Size 1 1/2 in, 2 in, Intake Type Barbed, Maximum Flow Rate 33.3 gpm, Discharge Type Barbed, Cord Length 15 ft, Overall Height 20 in, Nameplate Voltage 120V AC, Features Biological and UVC Technology, Minimum Flow Rate 8.3 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products