Shop All Pond Accessories
Oase
Pond Plant Scissors, FlexiCut, 2" 1
Mfr # 46970
Zoro # G0654521
original price:
$78.21
25% off
new price: $57.99
/ea
Not eligible for select promotions
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oase
- MFR # 46970
- Zoro # G0654521
- Country of Origin Taiwan, Province of China
- Category Pond Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Pond Plant Scissors,FlexiCut,2" 1 |
Description
Pond Plant Scissors,FlexiCut,2 In. 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1-1/2 HP 2" Manual Submersible Sewage Pump 230V (4HU85)
- SIEMENS 1" MNPT SPDT Liquid Flow Switch 24VDC (QVE1900U)
- STAR WATER SYSTEMS Farm/Contractor Grade Utility Pump, 1/2HP (5STH)
- ALFA LAVAL Gasket Inboard Ptfe (Dg) C218/C328 Tri-Clover & Ampco (SP328G-80-1-2A-G)
- OASE Multi WD 3 Outlet Water Distributor, 1" (46980)
- OASE Fountain Nozzle, 4 Pattern Set, 1/2" (51262)
- OASE Bitron C UV Clarifier, 55W (56936)
- OASE Water Trio Water Display Fountain (50353)
- OASE Pond Vacuum, 16in. dia, 13.3A, 1600W, 120VAC (37230)
- OASE Vinyl Tubing, 20 ft.x1/2" ID, Black (45405)
- DABMAR LIGHTING Dabmar Lighting LV341-LED3-B Polybutylene Terephthalate LED Pond & Fountain Underwater Light with Stainless Steel Base; Black - 5.75 x 3.50 x 5.50 in. (LV341-LED3-B)
- Oase Pond Accessories