Shop All Pool Light Fixtures
Oase
Pond Light, 12V, 3W, LED, 25 ft. Cord
Mfr # 56463
Zoro # G9752461
product price: $68.99
/ea
Not eligible for select promotions
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 3 W
- Housing Material ABS
- Voltage 12V
- Watts 3 W
- Number of Lamps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oase
- MFR # 56463
- Zoro # G9752461
- UPC # 706759564632
- Country of Origin China
- Category Pool Light Fixtures
Dimensions
Cord Length | 25 ft |
Manufacturer Warranty Length | 2 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pond Light |
Lamp Watts | 3 W |
Housing Material | ABS |
Voltage | 12V |
Watts | 3 W |
Number of Lamps | 1 |
Lamp Type | Led |
Includes | Removable Mounting Stake, Swivel Base |
Application | For Underwater Pond and Landscape Lighting, Water Tight to 13 ft |
For Use With | Mfr. No. 50517 |
Product Type | Accent Pond Light |
Features | Safe and Easy Operation Above and Below the Water and Can Connect up to Four Spotlights for Maximum Effect, Spotlight for Pleasant Warm White Light Accents, The Adjustable Head for Alignment of the Beam Angle Provides Additional Flexibility |
Lighting Technology | LED |
Number of Lights | 1 |
Power Output | 3 W |
Nameplate Voltage | 12V AC |
Power Consumption | 3 W |
Description
Pond Light, Compatible with Manufacturer Model Number Not Applicable, Cord Length 25 ft, Includes Removable Mounting Stake, Swivel Base, Lighting Technology LED, Nameplate Voltage 12V AC, Number of Lights 1, Power Consumption 3 W, Features Safe and Easy Operation Above and Below the Water and Can Connect up to Four Spotlights for Maximum Effect, Spotlight for Pleasant Warm White Light Accents, The Adjustable Head for Alignment of the Beam Angle Provides Additional Flexibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 30 ft x 0.5 mm H x 24 ft W Heavy Duty 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-24X30)
- STENS New 430-810 Pto Switch For Scag 61 In. And 72 In. Hydraulic Drive 3-Wheel Riders; 36 In. (430-810)
- RUFF DAWG Ruff Dawg Ball XL (3938-XL)
- A & I PRODUCTS Flexco R2, Hinge Pin NC-30-1 30" x0.5" x0.5" (A-1701427)
- OASE Water Jet Lightning, LED Arching Display (50355)
- WHOLE-IN-ONE Sloan; LED Daisy Chain Jumper Light with 5 ft. Extension Cable (WH1188349)
- PENTAIR POOL PRODUCTS 100 ft. 120V IntelliBrite 5G Color LED Lights (EC602122)
- WHOLE-IN-ONE Sloan, LED Bullet Standard - Polycarbonate Light Lens (WH1887529)
- DAYTON Fountain Lighting System, 120V (3CPW1)
- AQUASTAR 14 in. Square Anti-Entrapment Suction Outlet Cover Mud Frame & Retro-Adapter Sub-Frame, Light Gray (914103)
- HALCO LIGHTING TECHNOLOGIES 100 ft. 58W 120V 500EQ ProLED Pool Light Fixture, White (FLWP-120-5-100)
- Oase Pool Light Fixtures