Shop All Pond Accessories
Oase
Pond Dye, Bag, 16 oz, Blue, PK4
Mfr # 74091
Zoro # G603664514
Not eligible for select promotions
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 oz
- Dosage 1 Packet per acre ft
- Form Powder
- Shelf Life 2 yr
- For Use During Spring/Summer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oase
- MFR # 74091
- Zoro # G603664514
- UPC # 727429170090
- Country of Origin United States
- Category Pond Accessories
Dimensions
Size | 4 oz |
Container Size | 16 oz |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pond Dye |
Dosage | 1 Packet per acre ft |
Form | Powder |
Shelf Life | 2 yr |
For Use During | Spring/Summer |
Coverage Area | 4 acre ft |
Formulation | Concentrated Dye |
Concentration Type | Concentrated |
Treatment Coverage | Up to 1 acre-ft |
For Use In | Water Gardens |
Dye Color | Blue |
Container Type | Bag |
Non-Toxic | Yes |
Usage pH | 5.5 to 8.5 pH, 5.5 to 9.5 pH |
Description
Pond Dye, For Use In Water Gardens, Treatment Coverage Up to 1 acre-ft, Usage pH 5.5 to 8.5 pH, 5.5 to 9.5 pH, Container Type Bag, Container Size 16 oz, Formulation Concentrated Dye, Shelf Life 2 yr, Non-Toxic Yes, Concentration Type Concentrated, Dye Color Blue, Form Powder, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO-FLO High Capacity Transfer UtilityPump 1/2HP (PUP57)
- PROCON Coupling, Standard (1143)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (3005HFC)
- DAYTON Stub Pump, Air Operated, 3/4 In FNPT (33NT22)
- OASE Fountain Nozzle, Frothy 1" (53224)
- OASE Fountain Nozzle, 4 Pattern Set, 1/2" (51262)
- OASE Pond Vacuum, 16in. dia, 13.3A, 1600W, 120VAC (37230)
- OASE Aquatic Plant Basket, 10x10x6" (45386)
- OASE Pond Skimmer, Surface, 3500 gph, 14in. dia. (57395)
- OASE Pond UV Clarifier, UV, 1585 gph, 110VAC (40350)
- PONDMASTER CPF250 Filter Has Bio Media & Foam Filter Pad (05410)
- Oase Pond Accessories