Shop All Pump Parts
Oase
Pond and Waterfall Pump Shield Net
Mfr # 45394
Zoro # G7770360
product price: $13.25
/ea
Not eligible for select promotions
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pond Pumps
- Warranty 1 yr
- Product Type Pond and Waterfall Pump Shield Net
- Filter Type Mesh
- Maximum Flow Rate 85.83 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oase
- MFR # 45394
- Zoro # G7770360
- UPC # 871980009327
- Country of Origin China
- Category Pump Parts
Dimensions
Details
Promotion Restriction | Not eligible for promotion |
Item | Pump Shield Net |
For Use With | Pond Pumps |
Warranty | 1 yr |
Product Type | Pond and Waterfall Pump Shield Net |
Filter Type | Mesh |
Maximum Flow Rate | 85.83 gpm |
Compatible with Manufacturer Model Number | 40347, 45421, 45422, 45423, 45424, 51074, 52353, 52355, 52717, 52719, 57620, 57621, 57623, MD1000, MD1250, MD1500MD250, MD350, MD550, MD750 |
Compatible Pump Manufacturer Part Number | 40347, 45421, 45422, 45423, 45424, 51074, 52353, 52355, 52717, 52719, 57620, 57621, 57623, MD1000, MD1250, MD1500MD250, MD350, MD550, MD750 |
Compatible with Manufacturer Model Number [NEW] | 40347, 45421, 45422, 45423, 45424, 51074, 52353, 52355, 52717, 52719, 57620, 57621, 57623, MD1000, MD1250, MD1500MD250, MD350, MD550, MD750 |
Compatible with Manufacturer Part Number | 40347, 45421, 45422, 45423, 45424, 51074, 52353, 52355, 52717, 52719, 57620, 57621, 57623, MD1000, MD1250, MD1500MD250, MD350, MD550, MD750 |
Compatible Grainger Part Number | 38EF20, 38EF21, 38EF23, 38EF25, 38EF30, 38EF31, 38EF33, 38EF34, 38EJ55, 53MH89, 53MH90, 53MH91, 53MH92, 795FF5, 795FF6, 795FF7, 795FF8, 795FF9, 795FG0, 795FG1 |
Compatible Manufacturer Part Number | 40347, 45421, 45422, 45423, 45424, 51074, 52353, 52355, 52717, 52719, 57620, 57621, 57623, MD1000, MD1250, MD1500MD250, MD350, MD550, MD750 |
Compatible Manufacturer Model Number | 40347, 45421, 45422, 45423, 45424, 51074, 52353, 52355, 52717, 52719, 57620, 57621, 57623, MD1000, MD1250, MD1500MD250, MD350, MD550, MD750 |
For Use with Mfr. Model Number | 40347, 45421, 45422, 45423, 45424, 51074, 52353, 52355, 52717, 52719, 57620, 57621, 57623, MD1000, MD1250, MD1500MD250, MD350, MD550, MD750 |
For Use With Mfr. Model Number | 40347, 45421, 45422, 45423, 45424, 51074, 52353, 52355, 52717, 52719, 57620, 57621, 57623, MD1000, MD1250, MD1500MD250, MD350, MD550, MD750 |
Description
Pump Shield Net, Compatible Pump Grainger Part Number 38EF20, 38EF21, 38EF23, 38EF25, 38EF30, 38EF31, 38EF33, 38EF34, 38EJ55, 53MH89, 53MH90, 53MH91, 53MH92, 795FF5, 795FF6, 795FF7, 795FF8, 795FF9, 795FG0, 795FG1, Compatible Pump Manufacturer Part Number 40347, 45421, 45422, 45423, 45424, 51074, 52353, 52355, 52717, 52719, 57620, 57621, 57623, MD1000, MD1250, MD1500MD250, MD350, MD550, MD750, Discharge Type Not Applicable, Maximum Flow Rate 85.83 gpm, Includes Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAYNE Wayne Pumps CDU790 0.33 HP Submersible Sump Pump (6243224)
- AQUAMOTION Flanges Potable Water Installation, 3/4" Stainless Steel Flange Kit (FK75S)
- DAYTON Liquid Operated, Bronze, Jet (5NAP8)
- FINISH THOMPSON Drum Adaptor, Stainless Steal, 2In NPT (M100092)
- OASE Head Fitting, For Use with 3/4" Hoses (42750)
- OASE UV Lamp, Fits Oase Brand (40966)
- OASE UV Lamp, Fits Oase Brand (40965)
- BELL & GOSSETT Bearing (P77063)
- DAYTON Valve, Regulating, 2-3 GPM (1MDA1)
- PALMETTO PACKING Packing Extractor/Pick, Pick, 10 In. L (1113)
- PRINSCO 1-1/2 In. Dia. x 24 Ft. L Sump Pump Hose Kit (SK2200)
- Oase Pump Parts