Shop All Pond & Fountain Pumps
Oase
Pond and Garden Pump, ABS, 3/32 HP, 3.5 psi
Mfr # 40347
Zoro # G9752391
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- HP 3/32 hp
- Voltage 120V AC
- GPH of Water @ 5 Ft. of Head 540
- Amps 0.4 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oase
- MFR # 40347
- Zoro # G9752391
- UPC # 706759403474
- Country of Origin China
- Category Pond & Fountain Pumps
Dimensions
Length | 11 in |
Height | 5 1/2 in |
Cord Length | 20 ft |
Max. Dia. Solids | 3/8 in |
Width | 9 in |
Overall Width | 9 in |
Overall Height | 5.5 in |
Compatible Discharge Pipe Size | 2 in |
Manufacturer Warranty Length | 2 yr |
Solid Diameter (Maximum) | 0.38 in |
Overall Length | 11 in |
Description
Pond Pump, Pump Housing Material Plastic, Horsepower 3/32 hp, Nameplate Voltage 120V AC, Maximum Feet of Head 8 ft, Flow Rate @ 5 ft of Head (Maximum) 11.6 gpm, Flow Rate @ 10 ft of Head (Maximum) 5.8 gpm, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 2 in, Intake Type Screened, Discharge Type Barbed, Cord Length 20 ft, Pump Type Pond and Garden Pump, Submersible Yes, Series AquaMax Eco Classic 1200, Amps 0.4 A, Duty Cycle Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAFEEDER Reference Tubing (U0818286)
- RECTORSEAL Smooth Bore Drain Hose 5/8 in x 65 ft (83005)
- LEGACY Workforce Lever Action Barrel Pump (L3000)
- HUSKY Fuel Hose with fittings, 3/4" x 14 ft. (FT012S14B)
- OASE Waterfall Pump, ABS, 19/64 HP, 8.7 psi, 120V (57096)
- OASE Pond/Pool Vacuum, 15" dia, 24"H, 10A, 120VAC (57347)
- OASE Waterfall Pump, 1/5 HP, 120V, 20 ft. Head (45422)
- OASE Fountain Pump, 1/64 HP, 120V, 3.6 ft. Head (45413)
- OASE Pond/Pool Vacuum, 16in. dia., 15A, 1800W (50409)
- OASE Waterfall Pump, 1/2 HP, 120V, 23 ft. Head (45424)
- DANNER Cover-Care 500GPH Pump 25' Cord, Stainless Steel Imp Shaft. GHT Outlet (2555)
- Oase Pond & Fountain Pumps