Shop All Aeration
Oase
Pond Aerating Fountain System, 1/4HP, 120V
Mfr # 45383
Zoro # G8482489
product price: $526.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/4 hp
- Voltage 120v
- Spray Pattern (3) Spray Pattern, Single Tier 10 ft High x 16 ft Wide, (3) Tier 10 ft High x 6.5 ft Wide, Trumpet 3.6 ft High x 15.75 ft Wide
- Max. Spray Height 16 ft
- Cord Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Spray Height | 16 ft |
Cord Length | 50 ft |
Max. Spray Width | 15 3/4 ft |
Diameter | 14 5/16 in |
Height | 18 7/8 in |
Cord Size | 18 AWG |
Manufacturers Warranty Length | 3 yr |
Max. Dia. Solids | 1/6 in |
Minimum Depth Required | 30 in |
Spray Width (Maximum) | 15.75 ft |
Overall Height | 18.9 in |
Spray Height (Maximum) | 16 ft |
Overall Width | 14.3 in |
Solid Diameter (Maximum) | 0.17 in |
Manufacturer Warranty Length | 2 yr |
Description
Fountain Pump, Nameplate Voltage 120V AC, Horsepower 1/4 hp, Solid Diameter (Maximum) 0.17 in, Minimum Depth Required 30 in, Spray Height (Maximum) 16 ft, Spray Width (Maximum) 15.75 ft, Spray Patterns Single Tier, Three Tier, Trumpet, Cord Length 50 ft, Lighting LED Spotlight, Amps 1.5 A, Duty Cycle Continuous, Electrical Connection Type Plug-In, Features Grounding Plate, Light Compact, Unique and Stunning Water Effect, Maximum Feet of Head 21 ft, Maximum Flow Rate 2,300 gph
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Replacement Diaphragm, Buna (90533-2)
- ARO Outlet Manifold, 2 in., NPT (94348-1)
- FILL-RITE Register and Faceplate Kit (KIT800LR)
- GROZ Pump, Plstc, Rotary, Light Oils, Antifreeze (44196)
- OASE Diffuser, Submersible, 9in.Lx9in.Wx12in.H (51075)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Disc, 15 In Dia (AB-70007)
- KASCO Pond Aerating Fountain System, 19 In. L (3400VFX100)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Tube, 2-5/8 x 12 In (AB-70008)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Tube, 2-5/8 x 30 In (AB-70011)
- ATLANTIC DIFFUSERS DiffuserMedium Bubble5 In Disc3/4 In MPT (AB-70017)
- KASCO Pond Aerating Fountain System, 17 In. L (2400VFX050)
- Oase Aeration