Shop All Pond Accessories
Oase
Multi WD 3 Outlet Water Distributor, 1"
Mfr # 46980
Zoro # G0654643
product price: $18.89
/ea
Not eligible for select promotions
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oase
- MFR # 46980
- Zoro # G0654643
- Country of Origin China
- Category Pond Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Multi WD 3 Outlet Water Distributor,1" |
Description
Multi WD 3 Outlet Water Distributor,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY 1 HP 2" Manual Submersible Sewage Pump 230V (WS1032BF)
- PULSAFEEDER Strainer Assembly with Foot Valve (J60552)
- DAYTON O-Ring, Buna-N, PP60084G (PP60084G)
- ARO Double Diaphragm Pump, Acetal, Air Operated, PTFE, 14 GPM (PD05P-AES-DTT-B)
- OASE Pond Skimmer, Surface, 3500 gph, 14in. dia. (57395)
- OASE Floating Fountain, w/LED Lights, 1/2HP (45393)
- OASE Pond Plant Scissors, FlexiCut, 2" 1 (46970)
- OASE Aquatic Plant Basket, 10x10x6" (45386)
- OASE Pond Vacuum, 16in. dia, 13.3A, 1600W, 120VAC (37230)
- OASE Vinyl Tubing, 20 ft.x1/2" ID, Black (45405)
- AQUASCAPE Aquascape 98559 12 in. x 7 in. Pond Skimmer Net with Extendable Handle (98559)
- Oase Pond Accessories