Shop All Pool Light Fixtures
Oase
Lighting Connection Cable, 50 ft.
Mfr # 11740
Zoro # G0654013
product price: $138.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oase
- MFR # 11740
- Zoro # G0654013
- Country of Origin Denmark
- Category Pool Light Fixtures
Dimensions
Cord Length | 50 ft. |
Details
Promotion Restriction | Not eligible for promotion |
Item | Lighting Connection Cable,50 ft. |
Description
Lighting Connection Cable,50 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKEY Adjustable Hydraulic Gate Closer For Gates 50-125 lbs Black (TB-250-B)
- FURRION Use To Attach 5 And 7 Furrion Visions Monitor (C-FOS07TAPK-015)
- PDQ Poly Rope Dog Tie Out10' (Q241000099)
- BEST Spring Hinge, Steel, Door Leaf 1-5/8"W (2060R 4 5X4 26D)
- OASE Water Jet Lightning, LED Arching Display (50355)
- OASE Pond Light, 12V, 3W, LED, 25 ft. Cord (56463)
- HALCO LIGHTING TECHNOLOGIES ColorSplash XG Controller Wireless Light (HA393743)
- WHOLE-IN-ONE 12V Sloan - 21 LED Sequencing Light with 36 in. Daisey Chain Cable (WH1188714)
- EMAUX Pool Light Fixture, Plastic, 75W (2ZTJ3)
- AQUASTAR 1.5 in. Flush Mount Return & Water Barrier with 1 in. Orifice; Light Gray (JE3103)
- POND BOSS Floating Fountain, w/Lights, 1/2HP (52621)
- Oase Pool Light Fixtures