Shop All Pool Light Fixtures
Oase
Lighting Connection Cable, 3 ft.
Mfr # 12768
Zoro # G0654022
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cord Length 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oase
- MFR # 12768
- Zoro # G0654022
- Country of Origin Denmark
- Category Pool Light Fixtures
Dimensions
Cord Length | 3 ft. |
Details
Promotion Restriction | Not eligible for promotion |
Item | Lighting Connection Cable,3 ft. |
Description
Lighting Connection Cable,3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 3" X 1000' Non Det Water Line Blue Tape (2Pk) (M17783-25-3000)
- FLASH FURNITURE Slate Gray Poly Resin Adirondack Chair, PK 4 (4-JJ-C14501-SLT-GG)
- BUGX Insect Repellent, DEET 30 per., 50PK (18-750)
- DRY TOP 16 ft W x 24 ft L Medium Duty Tarp, Brown/Green, Polyethylene (11624)
- OASE Water Jet Lightning, LED Arching Display (50355)
- OASE Pond Light, 12V, 3W, LED, 25 ft. Cord (56463)
- CMP CMP CMP25549600000 Ground Pool Light Wedge - Black (CMP25549600000)
- PENTAIR POOL PRODUCTS 100 ft. 120V IntelliBrite 5G Color LED Lights (EC602122)
- BALBOA WATER GROUP Balboa Water Group 21095 12V Light Porthole With Amp (BB21095)
- EMAUX Pool Light Fixture, Concrete Pool, 100W (2ZTK4)
- EMAUX Pool Light Fixture, Plastic, 75W (2ZTJ3)
- Oase Pool Light Fixtures