Shop All Pool Light Fixtures
Oase
Lighting Connection Cable, 25 ft.
Mfr # 12375
Zoro # G0653882
product price: $73.99
/ea
Not eligible for select promotions
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oase
- MFR # 12375
- Zoro # G0653882
- Country of Origin Denmark
- Category Pool Light Fixtures
Dimensions
Cord Length | 25 ft. |
Details
Promotion Restriction | Not eligible for promotion |
Item | Lighting Connection Cable,25 ft. |
Description
Lighting Connection Cable,25 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New Twist Grip Set (260-224)
- AMES Dual Tine Leaf Rake (2704000)
- CAMCO RV SCREEN DOOR CROSS BAR, WHITE HANDLES (42186)
- RUGG 1 Pattern Adjustable High Pressure Brass Hose Nozzle (W621C)
- OASE Water Jet Lightning, LED Arching Display (50355)
- OASE Pond Light, 12V, 3W, LED, 25 ft. Cord (56463)
- POND BOSS Pond Light Kit, 12V, 1.5W, LED, 26 ft. Cord (52369)
- POND BOSS Container Fountain Kit, w/Light (52709)
- PENTAIR POOL PRODUCTS 50 ft. 120V Amerlite 500W Pool Light (EC602128)
- BOOKAZINE 300 watt Pool Light Safety Transformer (TI3545391)
- AQUASTAR 1.5 in. FPT Large Wall Fitting & Water Barrier; Light Gray (ES1022WB03)
- Oase Pool Light Fixtures