Shop All Pool Light Fixtures
Oase
Lighting Connection Cable, 10 ft.
Mfr # 12374
Zoro # G0653961
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cord Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oase
- MFR # 12374
- Zoro # G0653961
- Country of Origin Denmark
- Category Pool Light Fixtures
Dimensions
Cord Length | 10 ft. |
Details
Promotion Restriction | Not eligible for promotion |
Item | Lighting Connection Cable,10 ft. |
Description
Lighting Connection Cable,10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENIX Cordless Blower, 520 CFM, 129 MPH, 58V (BLAX5-M-0)
- E-Z UP Dome Shelter, 10x10 Ft., Gray Frame, Limead (DM3SG10LA)
- ZORO SELECT 44 ft 6 in x 47 ft 8 in Heavy Duty 12 Mil Hay Cover Tarp, Silver/Black, Polyethylene (5WUF6)
- SOUTHERN PATIO Urn 16X21In Weathered Blk (EB-029816)
- OASE Water Jet Lightning, LED Arching Display (50355)
- WATER WORLD 20W 120V ProLED LED Replacement Pool Lamp, Multi Color (WA3121608)
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 980010 Floating Rechargeable LED Pool Light (980010)
- AQUASTAR 1.5 in. FPT Large Wall Fitting & Water Barrier; Light Gray (ES1022WB03)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- POND BOSS Floating Fountain, w/Lights, 1/2HP (52621)
- PENTAIR POOL PRODUCTS 100 ft. 120V IntelliBrite 5G Color LED Lights (EC602122)
- Oase Pool Light Fixtures