Shop All Pond & Fountain Pumps
This Product is Discontinued
Oase
Fountain Pump, ABS, 1/16 HP, 4.4 psi, 120V (Discontinued)
Mfr # 57617
Zoro # G9752337
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- HP 1/16 hp
- Voltage 120V AC
- GPH of Water @ 5 Ft. of Head 846
- Max. Head 10.2 ft
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oase
- MFR # 57617
- Zoro # G9752337
- UPC # 706759576178
- Country of Origin Italy
- Category Pond & Fountain Pumps
Dimensions
Length | 7 in |
Height | 5 in |
Cord Length | 16 ft |
Max. Dia. Solids | 1/16 in |
Width | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Fountain Pump |
HP | 1/16 hp |
Voltage | 120V AC |
GPH of Water @ 5 Ft. of Head | 846 |
Max. Head | 10.2 ft |
Hz | 60 |
Duty | Continuous |
Features | Compact Size, Energy Saving |
GPH of Water @ 10 Ft. of Head | 2 |
GPH of Water @ 1 Ft. of Head | 1,296 |
Overload Protection | yes |
Outlet | 1 in |
Includes | 1 in Tubing |
Housing Material | ABS |
Impeller Material | ABS |
Full Load Amps | 0.7 A |
Agency Compliance | MET/ETL |
Description
Fountain Pump, 1/16 hp HP, Voltage 120V AC, Max. Head 10.2 ft, Length 7 in, Height 5 in, Width 3 in, Cord Length 16 ft, Continuous Duty, Features Compact Size, Energy Saving, Full Load Amps 0.7 A, GPH of Water @ 1 Ft. of Head 1,296, GPH of Water @ 10 Ft. of Head 2, GPH of Water @ 5 Ft. of Head 846, 60 Hz, Impeller Material ABS, Max. Dia. Solids 1/16 in, Overload Protection Yes, Includes 1 in Tubing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.