Shop All Pond & Fountain Pumps
Oase
Fountain Pump, 1/64 HP, 120V, 7.9 ft. Head
Mfr # 45416
Zoro # G7770500
product price: $49.99
/ea
Not eligible for select promotions
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/64 hp
- Voltage 120V AC
- Amps 0.6 A
- GPH of Water @ 5 Ft. of Head 235
- Max. Head 7.9 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oase
- MFR # 45416
- Zoro # G7770500
- UPC # 871980009181
- Country of Origin China
- Category Pond & Fountain Pumps
Dimensions
Length | 4 3/8 in |
Height | 3 3/8 in |
Cord Length | 6 ft |
Cord Size | 18 |
Manufacturers Warranty Length | 3 yr |
Width | 2 3/8 in |
Overall Width | 2.36 in |
Spray Height (Maximum) | 7.9 ft |
Minimum Depth Required | 4 in |
Overall Length | 4.38 in |
Solid Diameter (Maximum) | 0.06 in |
Overall Height | 3.35 in |
Manufacturer Warranty Length | 2 yr |
Description
Fountain Pump, Nameplate Voltage 120V AC, Horsepower 1/64 hp, Solid Diameter (Maximum) 0.06 in, Minimum Depth Required 4 in, Spray Height (Maximum) 7.9 ft, Spray Width (Maximum) Not Applicable, Cord Length 6 ft, Amps 0.6 A, Duty Cycle Continuous, Electrical Connection Type Plug-In, Features Adjustable Flow Control, Grounding Plate, Smaller Plug Size for Easier Setup, Maximum Feet of Head 7.9 ft, Maximum Flow Rate 525 gph, Minimum Flow Rate 0 gph, Frequency 60 Hz, Housing Material ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE Zee Line Steel Lever Action Pail Pump - Nitrile Seals (DRM694)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 28 GPM (3HJW8)
- STENNER Duckbill PK2 (UCCVDB0)
- DAYTON Diaphragm, Thermoplastic (2UV48)
- OASE Waterfall Pump, 1/5 HP, 120V, 20 ft. Head (45422)
- OASE Pond/Pool Vacuum, 15" dia, 24"H, 10A, 120VAC (57347)
- OASE Waterfall Pump, ABS, 19/64 HP, 8.7 psi, 120V (57096)
- OASE Fountain Pump, 1/64 HP, 120V, 2.8 ft. Head (45417)
- OASE Waterfall Pump, 1/2 HP, 120V, 23 ft. Head (45424)
- OASE Pond/Pool Vacuum, 16in. dia., 15A, 1800W (50409)
- POND BOSS Complete Filter Kit, w/Pump, 500 gal. (52734)
- Oase Pond & Fountain Pumps