Shop All Pond & Fountain Pumps
Oase
Fountain Pump, 1/64 HP, 120V, 6.2 ft. Head
Mfr # 45414
Zoro # G7770476
original price:
$44.99
10% off
new price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- HP 1/64 hp
- Voltage 120V AC
- Amps 0.4 A
- GPH of Water @ 5 Ft. of Head 95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oase
- MFR # 45414
- Zoro # G7770476
- UPC # 871980009174
- Country of Origin China
- Category Pond & Fountain Pumps
Dimensions
Length | 4 in |
Height | 3 1/16 in |
Cord Length | 6 ft |
Manufacturers Warranty Length | 3 yr |
Width | 2 in |
Cord Size | 18 |
Minimum Depth Required | 3.5 in |
Solid Diameter (Maximum) | 0.06 in |
Overall Height | 3.09 in |
Spray Height (Maximum) | 6.2 ft |
Overall Width | 2 in |
Overall Length | 3.97 in |
Manufacturer Warranty Length | 2 yr |
Description
Fountain Pump, Nameplate Voltage 120V AC, Horsepower 1/64 hp, Solid Diameter (Maximum) 0.06 in, Minimum Depth Required 3.5 in, Spray Height (Maximum) 6.2 ft, Spray Width (Maximum) Not Applicable, Cord Length 6 ft, Amps 0.4 A, Duty Cycle Continuous, Electrical Connection Type Plug-In, Features Adjustable Flow Control, Grounding Plate, Smaller Plug Size for Easier Setup, Maximum Feet of Head 6.2 ft, Maximum Flow Rate 320 gph, Minimum Flow Rate 0 gph, Frequency 60 Hz, Housing Material ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Cartridge, For 4P975, 5P427 (005-019RP)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (10SGMSPDTWE)
- DAYTON Pump Repair Kit, For 2ZXL7, 2ZXL8 (21TH44)
- DAYTON Cast Iron 3/4 HP Centrifugal Pump 115/230V (4RU77)
- OASE Pond and Garden Pump, ABS, 13/64HP, 5.6 psi (57623)
- OASE Fountain Pump, 1/64 HP, 120V, 7.9 ft. Head (45416)
- OASE Waterfall Pump, ABS, 19/64 HP, 8.7 psi, 120V (57096)
- OASE Pond/Pool Vacuum, 15" dia, 24"H, 10A, 120VAC (57347)
- OASE Fountain Pump, 1/64 HP, 120V, 2.8 ft. Head (45417)
- OASE Waterfall Pump, 1/9 HP, 120V, 15.5 ft. Head (57394)
- PONDMASTER 2000 GPH Waterfall/Skimmer pump. Use in Skimmers, waterfalls & ponds (02650)
- Oase Pond & Fountain Pumps