Shop All Pond & Fountain Pumps
This Product is Discontinued
Oase
Fountain Pump, 1/64 HP, 120V, 4.9 ft. Head (Discontinued)
Mfr # 37228
Zoro # G7770421
Not eligible for select promotions
This Product is Discontinued
Key Features
- HP 1/64 hp
- Voltage 120V AC
- Amps 0.1 A
- Max. Head 4.9 ft
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oase
- MFR # 37228
- Zoro # G7770421
- UPC # 706759372282
- Country of Origin Italy
- Category Pond & Fountain Pumps
Dimensions
Length | 4 in |
Height | 2 in |
Cord Length | 16 ft |
Width | 2 in |
Cord Size | 18 |
Manufacturers Warranty Length | 2 yr |
Description
Fountain Pump, 1/64 hp HP, Voltage 120V AC, Max. Head 4.9 ft, Length 4 in, Height 2 in, Width 2 in, Cord Length 16 ft, Continuous Duty, Features Flow Control, Low Energy, Quiet Operation, Full Load Amps 0.09 A, GPH of Water @ 1 Ft. of Head 155, 60 Hz, Impeller Material ABS, Installation Position Vertical, Motor Type Synchronous, Overload Protection Yes, Includes 1/2 in, 3/4 in, 1 in Hose Adaptors, 16 ft Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.