Shop All Pond Accessories
Oase
Corrugated Tubing 20 ft x 3/4" ID Black
Mfr # 45402
Zoro # G300829650
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oase
- MFR # 45402
- Zoro # G300829650
- UPC # 871980009624
- Country of Origin Mexico
- Category Pond Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Corrugated Tubing 20 ft x 3/4" ID Black |
Description
Corrugated Tubing 20 ft x 3/4 In. ID Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE 3700 Automatic Bilge Pump - 12V (55S)
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 11 Stage (PB2711A201)
- TELEMECANIQUE SENSORS DPST Tank Liquid Level Switch Close on Rise 50 psi (9037HG35)
- DWYER INSTRUMENTS Flowmeter, 065 Scfh Air (VFA-3-BV)
- OASE Floating Fountain, w/LED Lights, 1/2HP (45393)
- OASE Pump Filter, Satellite, 2000 gph, 14-1/2inL (51074)
- OASE Vinyl Tubing, 20 ft.x1/2" ID, Black (45405)
- OASE Fountain Nozzle, Frothy 1" (53224)
- OASE Bitron C UV Clarifier, 55W (56936)
- OASE Pond Vacuum, 16in. dia, 13.3A, 1600W, 120VAC (37230)
- POND BOSS Telescoping Fish Net, Nylon, 1/8in. Mesh (52721)
- Oase Pond Accessories