Shop All Pond Accessories
Oase
Bitron C UV Clarifier, 55W
Mfr # 56936
Zoro # G0654987
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oase
- MFR # 56936
- Zoro # G0654987
- Country of Origin Denmark
- Category Pond Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Bitron C UV Clarifier,55W |
Description
Bitron C UV Clarifier,55W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Hose Kit, Dia.1 In, Aluminum, 10 GPM (IBC-HK-8A2C)
- PULSATRON Pump Keep on Pumping Repair Kit VTSK (K4VTSK)
- FLINT & WALLING Overload Protector (136129)
- GRUNDFOS Pump, 115V (96402730)
- OASE Pond Gravity Filter, Multi-Stage, 2100gph (56930)
- OASE Water Flow Regulator, 1-1/2" (51260)
- OASE Floating Fountain, w/LED Lights, 1/2HP (45393)
- OASE Pond Skimmer, Floating, 580 GHP, 110VAC (50040)
- OASE Pond Skimmer, Surface, 3500 gph, 14in. dia. (57395)
- OASE Pond Plant Scissors, FlexiCut, 2" 1 (46970)
- FARM INNOVATORS Farm Innovators H-429 Sub Tank Deicer; 1500 Watt (6358642)
- Oase Pond Accessories