Shop All Pond & Fountain Pumps
Oase
Aquarius Fountain Set, 120V
Mfr # 77378
Zoro # G205443968
product price: $109.47
/ea
Free Shipping & Returns
Not eligible for select promotions
$109.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cETLus
- Maximum Feet of Head 4.2 ft
- Spray Patterns Single Tier
- Number of Spray Patterns 3
- Thermal Overload Protection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oase
- MFR # 77378
- Zoro # G205443968
- UPC # 706759760041
- Country of Origin China
- Category Pond & Fountain Pumps
Dimensions
Spray Height (Maximum) | 2.58 ft |
Manufacturer Warranty Length | 3 yr |
Overall Width | 7.1 in |
Overall Length | 8.1 in |
Minimum Depth Required | 10 in |
Spray Width (Maximum) | 2.33 ft |
Overall Height | 5.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Aquarius Fountain Set 250 GPH |
Standards | cETLus |
Maximum Feet of Head | 4.2 ft |
Spray Patterns | Single Tier |
Number of Spray Patterns | 3 |
Thermal Overload Protection | Yes |
System Type | Decorative Fountain System |
Compatible with Media Type | Water |
Nameplate Voltage | 120V AC |
Intake Type | Screened |
Maximum Flow Rate | 4.16 gpm |
Description
Aquarius Fountain Set 250 GPH, Nameplate Voltage 120V AC, Horsepower Not Applicable, Solid Diameter (Maximum) Not Applicable, Minimum Depth Required 10 in, Spray Height (Maximum) 2.58 ft, Spray Width (Maximum) 2.33 ft, Spray Patterns Lava, Magma, Vulkan, Cord Length 20 ft, Lighting Not Applicable, Compatible with Media Type Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 16 in. Automatic Utility Transfer Pump with 20 ft. Cord (44-0007)
- TACO Hydronic Circulating Pump, 1/20 hp, 115V, 1 Phase, Flange Connection (0010-MSF2-IFC)
- ZORO SELECT Float Rod, 3/8-16, 12 In L, Brass (109-855)
- GENERAC Semi-Trash Water Pump Kit, 2" (6822)
- OASE Waterfall Pump, ABS, 19/64 HP, 8.7 psi, 120V (57096)
- OASE Waterfall Pump, 1/2 HP, 120V, 23 ft. Head (45424)
- OASE Fountain Pump, 1/64 HP, 120V, 3.6 ft. Head (45413)
- OASE Waterfall Pump, 1/3 HP, 120V, 21 ft. Head (45423)
- OASE Fountain Pump, 1/64 HP, 120V, 2.8 ft. Head (45417)
- OASE Pond/Pool Vacuum, 16in. dia., 15A, 1800W (50409)
- BECKETT Beckett 430 GPH Fountain & Pond Pump, M Series (M400AUL-M430AUL)
- Oase Pond & Fountain Pumps