Shop All Water Testing Meters
This Product is Discontinued
Oakton
Waterproof Multiparameter Meter (Discontinued)
Mfr # WD-35632-80
Zoro # G8596192
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sub-Category Handheld
- Cable Length 3 ft
- pH Range -2.00 to 16.00
- Manufacturers Warranty Length 3 yr
- ORP Range 0 to 2000 mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakton
- MFR # WD-35632-80
- Zoro # G8596192
- Country of Origin Unknown
- Category Water Testing Meters
Dimensions
Cable Length | 3 ft |
Manufacturers Warranty Length | 3 yr |
Description
Waterproof Multiparameter Meter, pH Range -2.00 to 16.00, ORP Range 0 to 2000 mV, Dissolved Oxygen Range 0 to 20 mg/L, Oxygen Concentration 0 to 200 Percent, Waterproof IP67, Automatic Temperature Compensation Yes, Displayed Temperature Range -17 Degrees to 230 Degrees F, Display LCD, Auto Power Off Yes, Memory 500 Data Sets, Temperature Compensation Range -10 Degrees to 110 Degrees C, Calibration Automatic or Manual, Interface USB or RS-232, Cable Length 3 ft, Power Source (2) AA Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.