Oakton

Waterproof Multiparameter Meter, No Cable (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Water Testing Meters

Key Features

  • Sub-Category Handheld
  • Cable Length No Cable
  • pH Range -2.00 to 16.00
  • Manufacturers Warranty Length 3 yr
  • ORP Range 0 to 2000 mV
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cable Length No Cable
Manufacturers Warranty Length 3 yr

Description

Waterproof Multiparameter Meter, pH Range -2.00 to 16.00, ORP Range 0 to 2000 mV, Dissolved Oxygen Range 0 to 20 mg/L, Oxygen Concentration 0 to 200 Percent, Waterproof IP67, Automatic Temperature Compensation Yes, Displayed Temperature Range -17 Degrees to 230 Degrees F, Display LCD, Auto Power Off Yes, Memory 500 Data Sets, Temperature Compensation Range -10 Degrees to 110 Degrees C, Calibration Automatic or Manual, Interface USB or RS-232, Cable Length No Cable, Power Source (2) AA Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products