Shop All Water Testing Meter Accessories
This Product is Discontinued
Oakton
Water Meter, Salt 6+ (Discontinued)
Mfr # WD-35604-40
Zoro # G4573204
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Salt 6+, Protective Rubber Boot with Stand, Salinity/Termperature Probe (K=1.0), (4) AAA Batteries
- Manufacturers Warranty Length 3 yr
- Salinity Resolution .1 ppt / 0.00%
- Displayed Temperature Range Yes
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakton
- MFR # WD-35604-40
- Zoro # G4573204
- UPC # 643765901917
- Country of Origin Singapore
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 3 yr |
Cable Length | 1 m |
Details
Item | Salinity Meter |
Includes | Salt 6+, Protective Rubber Boot with Stand, Salinity/Termperature Probe (K=1.0), (4) AAA Batteries |
Salinity Resolution | .1 ppt / 0.00% |
Displayed Temperature Range | Yes |
Automatic Temperature Compensation | Yes |
Power Source | 4 ea 1.5 v AAA batteries |
Operating Temp. Range (C) | 32 to 122 |
Temperature Compensation Range | 0 to 100 |
Auto Power Off | Yes |
Operating Temp. Range (F) | 0 to 50 |
Salinity Range | 1 to 50 ppt |
Calibration | Yes |
Salinity Accuracy | 1% Full scale |
Temp. Accuracy | (+/-) 0.5 C |
Memory | No |
Waterproof | No |
Description
Salinity Meter, Waterproof No, Automatic Temperature Compensation Yes, Displayed Temperature Range Yes, Salinity Range 1 to 50 ppt, Operating Temp. Range (F) 0 to 50, Operating Temp. Range (C) 32 to 122, Auto Power Off Yes, Memory No, Temperature Compensation Range 0 to 100, Calibration Yes, Cable Length 1 meter, Power Source 4 ea 1.5 v AAA batteries, Includes Salt 6+, Protective Rubber Boot with Stand, Salinity/Termperature Probe (K=1.0), (4) AAA Batteries, Manufacturers Warranty Length 3 year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.