Shop All Water Testing Meter Accessories
This Product is Discontinued
Oakton
Water Meter, pH 5+, w/Buffers & Case (Discontinued)
Mfr # WD-35613-54
Zoro # G4609735
Free Shipping & Returns
This Product is Discontinued
Key Features
- pH Range 0.00 to 14.00
- Includes Buffers, Carrying Case, pH 5+, with Probes, Protective Rubber Boot/Stand
- Manufacturers Warranty Length 3 yr
- Auto Power Off Yes
- pH Resolution 0.01 pH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakton
- MFR # WD-35613-54
- Zoro # G4609735
- Country of Origin Singapore
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 3 yr |
Cable Length | 1 m |
Details
Item | pH Meter Kit |
pH Range | 0.00 to 14.00 |
Includes | Buffers, Carrying Case, pH 5+, with Probes, Protective Rubber Boot/Stand |
Auto Power Off | Yes |
pH Resolution | 0.01 pH |
Power Source | 4 ea 1.5 v AAA batteries |
Temperature Compensation Range | 0 Degrees to 100 Degrees |
pH Accuracy | +/-0.01 |
Waterproof | No |
Displayed Temperature Range | Yes |
Memory | No |
Calibration | Yes |
Operating Temp. Range (C) | 0 Degrees to 50 Degrees |
Automatic Temperature Compensation | Yes |
Temp. Accuracy | +/-0.5 Degrees C |
Operating Temp. Range (F) | 32 Degrees to 122 Degrees |
Description
pH Meter Kit, pH Range 0.00 to 14.00, Waterproof No, Automatic Temperature Compensation Yes, Displayed Temperature Range Yes, Operating Temp. Range (F) 32 Degrees to 122 Degrees , Operating Temp. Range (C) 0 Degrees to 50 Degrees , Auto Power Off Yes, Memory No, Temperature Compensation Range 0 Degrees to 100 Degrees , Calibration Yes, Cable Length 1 meter, Power Source 4 ea 1.5 v AAA batteries, Includes pH 5+, with Probes, Buffers and Carrying Case, Manufacturers Warranty Length 3 year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.