Shop All Water Testing Meter Accessories
This Product is Discontinued
Oakton
Water Meter, CON 6+ (Discontinued)
Mfr # WD-35604-00
Zoro # G4605115
Free Shipping & Returns
This Product is Discontinued
Key Features
- Electric Conductivity Range 0 to 200 mS
- Includes (4) AAA Batteries, CON 6+, Conductivity Probe K = 1.0, Protective Rubber Boot
- Manufacturers Warranty Length 3 yr
- Temperature Compensation Range 0 to 100
- Operating Temp. Range (C) 32 to 122
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakton
- MFR # WD-35604-00
- Zoro # G4605115
- UPC # 643765530957
- Country of Origin Singapore
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 3 yr |
Cable Length | 1 m |
Details
Item | Conductivity Meter |
Electric Conductivity Range | 0 to 200 mS |
Includes | (4) AAA Batteries, CON 6+, Conductivity Probe K = 1.0, Protective Rubber Boot |
Temperature Compensation Range | 0 to 100 |
Operating Temp. Range (C) | 32 to 122 |
Waterproof | No |
Automatic Temperature Compensation | Yes |
Auto Power Off | Yes |
Displayed Temperature Range | 0 Degrees to 100 Degrees |
Power Source | 4 ea 1.5 v AAA batteries |
Electric Conductivity Resolution | 5 ranges .01, .1, 1 uS, .01, .1 , mS |
Temp. Accuracy | (+/-) 0.5 C |
Calibration | Yes |
Electric Conductivity Accuracy | 1% Full Scale |
Memory | No |
Operating Temp. Range (F) | 0 to 50 |
Description
Conductivity Meter, Electric Conductivity Range 0 to 200 mS, Waterproof No, Automatic Temperature Compensation Yes, Displayed Temperature Range 0 Degrees to 100 Degrees , Operating Temp. Range (F) 0 to 50, Operating Temp. Range (C) 32 to 122, Auto Power Off Yes, Memory No, Temperature Compensation Range 0 to 100, Calibration Yes, Cable Length 1 m, Power Source 4 ea 1.5 v AAA batteries, Includes (4) AAA Batteries, CON 6+, Conductivity Probe K = 1.0, Protective Rubber Boot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.