Shop All Water Testing Meters
This Product is Discontinued
Oakton
Turbidity Meter Waterproof Oakton (Discontinued)
Mfr # WD-35635-00
Zoro # G4699493
Free Shipping & Returns
This Product is Discontinued
Key Features
- Range 0 to 19.99, 20 to 99.9, 100 to 1000 NTU
- Waterproof Yes
- Automatic Temperature Compensation No
- Includes Four Primary Standards (0.02, 20, 100 and 800 NTU), Three Empty Cuvettes with Light Shield Caps, Silicone Oil, Lint-Free Cloth, 4 AAA Batteries, Instructions, and Hard Carrying Case
- Turbidity Range 0 to 1000 NTU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakton
- MFR # WD-35635-00
- Zoro # G4699493
- UPC # 643765902433
- Country of Origin Singapore
- Category Water Testing Meters
Details
Item | Waterproof Turbidity Meter |
Range | 0 to 19.99, 20 to 99.9, 100 to 1000 NTU |
Waterproof | Yes |
Automatic Temperature Compensation | No |
Includes | Four Primary Standards (0.02, 20, 100 and 800 NTU), Three Empty Cuvettes with Light Shield Caps, Silicone Oil, Lint-Free Cloth, 4 AAA Batteries, Instructions, and Hard Carrying Case |
Turbidity Range | 0 to 1000 NTU |
Turbidity Resolution | 0.01, 0.1, and 1 NTU |
Description
Waterproof Turbidity Meter, Waterproof Yes, Automatic Temperature Compensation No, Turbidity Range 0 to 1000 NTU, Includes Four Primary Standards (0.02, 20, 100 and 800 NTU), Three Empty Cuvettes with Light Shield Caps, Silicone Oil, Lint-Free Cloth, 4 AAA Batteries, Instructions, and Hard Carrying Case, Range 0 to 19.99, 20 to 99.9, 100 to 1000 NTU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.