Shop All Digital Multimeters
Oakton
Single-Channel Meter
Mfr # 35660-72
Zoro # G301775406
product price: $1,093.99
/ea
Free Shipping & Returns
$1,093.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- TDS Accuracy +/-0.5% of Reading/ +/-0.1 mg/L, Whichever is Greater
- Manufacturers Warranty Length 3 yr
- TDS Range 0.01 to 200,000 mg/L
- Resistivity Accuracy +/-0.5% Full Scale of Each Range/ +/-1.5% Full Scale Greater Than 20.0M¿
- Interface USB, Wi-Fi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakton
- MFR # 35660-72
- Zoro # G301775406
- Country of Origin Japan
- Category Digital Multimeters
Dimensions
Manufacturers Warranty Length | 3 yr |
Description
Single-Channel Meter, Electric Conductivity Range 0 to 200 mS, TDS Range 0.01 to 200,000 mg/L, Waterproof IP67, Automatic Temperature Compensation Yes, Displayed Temperature Range -22 to 266 Degrees F, -30 Degrees to 130 Degrees C, Salinity Range 0 to 80 ppt, Operating Temp. Range (F) -22 Degrees to 266 Degrees F, Operating Temp. Range (C) -30 Degrees to 130 Degrees C, Resistivity Range 0.1 ohms/cm to 200megaohms/cm, Display Color Graphic LCD with Backlight, Auto Power Off Yes, Memory 10,000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 02B XUCZG 30#)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 6000 psi, 1/4 NPT Male Back Conn, Glycerin Filled (40-510-6000-psi-1/4)
- SPER SCIENTIFIC Digital Min/Max Thermometer (800121)
- TRANSFORMING TECHNOLOGIES SRM110 Surface Resistance Meter (7100.SRM110.A)
- OAKTON Oakton Conductivity and TDS Standar, PK5 (00653-35)
- OAKTON Traceable Conductivity and TDS Standard, (00652-24)
- OAKTON Traceable Conductivity and TDS Standard, (00652-26)
- OAKTON Oakton Conductivity and TDS Standard, 14 (00653-18)
- OAKTON Dual-Channel Meter (35660-76)
- OAKTON Oakton Conductivity and TDS Standard, 80 (00653-32)
- HOLEX Multimeter- Devise type: 960 (473320 960)
- Oakton Digital Multimeters