Shop All Water Testing Meters
Oakton
Salinity Waterproof Pocket Meter
Mfr # 3563412
Zoro # G5524146
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Salinity Range 0.0 to 10.0 ppt
- Salinity Accuracy +/-1% Full Scale
- Electric Conductivity Range +/-1999mV
- ORP Range -1000 to 1000mV
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakton
- MFR # 3563412
- Zoro # G5524146
- Country of Origin China
- Category Water Testing Meters
Details
Salinity Range | 0.0 to 10.0 ppt |
Item | Salinity Waterproof Pocket Meter |
Salinity Accuracy | +/-1% Full Scale |
Electric Conductivity Range | +/-1999mV |
ORP Range | -1000 to 1000mV |
Waterproof | Yes |
Automatic Temperature Compensation | Yes |
Operating Temp. Range (F) | 32 Degrees to 122 Degrees |
Calibration | 1 Point |
Display | Dual Line LCD |
Auto Power Off | Yes |
Temp. Accuracy | +/-0.9 Degrees F/0.5 Degrees C |
Description
Salinity Waterproof Pocket Meter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC SmartPicks, Inoculating Pick Larg, PK500 (HS120014)
- GOJO Foam Handwash, Mild, f/ LTX-12, 1200ml, Clear, PK 2 (GOJ191102CT)
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", Adjustable Arms, Black (BR-NECR-MBCH-CR-T1-A1-CF-EC-ESDBLK)
- DYNALON Beaker W/Handle, Low-Form, 2000mL (326495-2000)
- OAKTON ORP Waterproof Pocket Meter (3563454)
- OAKTON Turbidity Calibration Kit, Oakton T-100 (WD-35635-52)
- OAKTON CTS Waterproof Pocket Tester (3563442)
- OAKTON PH700 BENCHTOP METER W/PRB STND (WD-35419-12)
- OAKTON CON 700 METER W/PRB/ STND (WD-35411-00)
- OAKTON Dissolved Oxygen Meter, LCD, AA Batteries (3564305)
- P3 Electricity Usage Monitor, Kill A Watt (P4460)
- Oakton Water Testing Meters