Shop All Electrodes and Probes
Oakton
Replacement Do Sensor Cap 1 Piece
Mfr # 35661-00
Zoro # G301775383
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dissolved Oxygen Sensor Cap
- Testing Parameter Dissolved Oxygen
- Measurement Range 0 to 20 mg/L
- Operating Temp. Range 0 Degrees to 130 Degrees C
- Body Material PVC/PMMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oakton
- MFR # 35661-00
- Zoro # G301775383
- Country of Origin Japan
- Category Electrodes and Probes
Dimensions
Diameter | 12 mm |
Length | 12.5 mm |
Manufacturers Warranty Length | 2 yr |
Details
Type | Dissolved Oxygen Sensor Cap |
Testing Parameter | Dissolved Oxygen |
Measurement Range | 0 to 20 mg/L |
Operating Temp. Range | 0 Degrees to 130 Degrees C |
Body Material | PVC/PMMA |
Tip Shape | Flat |
Reference | Optical |
Item | DO Sensor Cap |
For Use With | 35660 -98 DO Sensors, 35660-96 DO Sensors, Oakton 300 Series Meters |
Sub-Category | Sensor Cap |
Description
DO Sensor Cap, Dissolved Oxygen Sensor Cap, Testing Parameter Dissolved Oxygen, Measurement Range 0 to 20 mg/L, Tip Shape Flat, Operating Temp. Range 0 Degrees to 130 Degrees C, Body Material PVC/PMMA, Diameter 12 mm, Length 12.5 mm, Connector Not Applicable, For Use With 35660 -98 DO Sensors, 35660-96 DO Sensors, Oakton 300 Series Meters, Reference Optical, Junction Not Applicable, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYSCIENCE Water Bath, 120V, Digital Display, 3.3A, 5L (WBE05L11B)
- UNITED SCIENTIFIC Porcelain Desiccator Plate, Small Holes, (JSD230)
- P3 INTERNATIONAL Save a Drop Water Meter (LGP0550)
- GLOBE SCIENTIFIC Flange Cap, White, Polyethylene, PK1000 (116152W)
- OAKTON EC Standards 84/1413/12880/111800 60mL (35661-09)
- OAKTON Electrode, 3 Ft Cable, 12 Mm (WD-35805-06)
- OAKTON PH Electrode Cable 2m (35660-56)
- OAKTON EC Sensor Head 2m (35660-90)
- OAKTON Ph Temperature Electrode For 33773 (WD-35808-71)
- OAKTON PH Sensor Cartridge (35660-92)
- UNITED SCIENTIFIC Replacement Platinum Electrodes, Pair (HEA001-P)
- Oakton Water Quality Testing