Shop All Electrodes and Probes
Oakton
Repl Electrode Sensor, Double Juntion
Mfr # WD-35624-38
Zoro # G4002993
product price: $94.45
/ea
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Junction replacement probe
- Testing Parameter pH
- Measurement Range 0-14 pH
- Operating Temp. Range 0 Degrees to 80 Degrees C
- Body Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakton
- MFR # WD-35624-38
- Zoro # G4002993
- Country of Origin Singapore
- Category Electrodes and Probes
Dimensions
Diameter | 1 in |
Length | 130 mm |
Cable Length | Direct connect |
Manufacturers Warranty Length | 1 yr |
Details
Type | Double Junction replacement probe |
Testing Parameter | pH |
Measurement Range | 0-14 pH |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Body Material | ABS Plastic |
Connector | OAKTON Connector |
Tip Shape | Round |
Reference | Combination Electrode |
Amplifier | No |
Recommended Use | pH Measurement in the Lab or Field |
Shelf Life | 6 mo |
Standards | NIST or USA |
Includes | electrode |
For Use With | OAKTON Waterproof pHTestr 3 |
pH Range | 0-14 pH units |
Junction | double |
Sub-Category | Electrodes: pH |
Item | Replacement Electrode Sensor |
Temp. Sensor | Yes |
Max. Pressure | Ambient |
Description
Replacement Electrode Sensor, Double Junction replacement probe, Testing Parameter pH, Measurement Range 0-14 pH, pH Range 0-14 pH Units, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material ABS Plastic, Diameter 1 in, Length 130 mm, Cable Length Direct connect, Connector OAKTON Connector, Amplifier No, Temp. Sensor Yes, Max. Pressure Ambient, For Use With OAKTON Waterproof pHTestr 3, Standards NIST or USA, Shelf Life 6 mo, Reference Combination Electrode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY CAR BATTERY TEST HYDROMETER TESTER - LEAD ACID BATTERY (MAX3464425)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK48 (PLA-03176)
- MIDWEST FASTENER 43/64" x 7/8" x 1-1/16" #8 Cork Stoppers 20PK (64423)
- OAKTON Ph Temperature Electrode For 33773 (WD-35808-71)
- OAKTON Ph Electrode, Double Junction, Refillable (35805-04)
- OAKTON pH Electrode, 4.3mm L (WD-35805-05)
- OAKTON EC Sensor Head 2m (35660-90)
- OAKTON PH Electrode Cable 1m (35660-54)
- OAKTON PH ELECTRODE REPLACEMENT FOR 57348 (WD-35811-71)
- OAKTON EC Standards 84/1413/12880/111800 60mL (35661-09)
- SENSOREX Cmbntn pH Electrde BNC Cnnectr 12mm Bdy (S200C/BNC)
- Oakton Water Quality Testing