Shop All Water Testing Meters
Oakton
PH Waterproof Pocket Meter
Mfr # 3563416
Zoro # G5524855
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- pH Range -2.00 to 16.00
- Electric Conductivity Range +/-1999mV
- ORP Range -1000 to 1000mV
- Waterproof Yes
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakton
- MFR # 3563416
- Zoro # G5524855
- Country of Origin China
- Category Water Testing Meters
Details
Item | PH Waterproof Pocket Meter |
pH Range | -2.00 to 16.00 |
Electric Conductivity Range | +/-1999mV |
ORP Range | -1000 to 1000mV |
Waterproof | Yes |
Automatic Temperature Compensation | Yes |
Operating Temp. Range (F) | 32 Degrees to 122 Degrees |
Calibration | 1 to 3 pt |
Display | Dual Line LCD |
Auto Power Off | Yes |
pH Accuracy | +/-0.01 +1 Digit |
Temp. Accuracy | +/-0.9 Degrees F |
Description
PH Waterproof Pocket Meter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Dropper Assemblies, 100-102MM, PK12 (CAP-05744)
- EXTECH Conductivity Meter, DS, 0 to 19.99 mS/cm (EC150)
- ZORO SELECT Drum Thief, 220mL, 43 In L, PK25 (5540C)
- AMSCOPE 3 in 1 Cleaning Kit for Microscopes, Cameras, Laptops and LCD Screens (CK-II)
- OAKTON TDS Meter, 32 to 122 Degrees, 0 to 10 ppt (3563408)
- OAKTON pH Electrode Adapter BNC to Stripped End (56105-60)
- OAKTON PH Waterproof Flat-Tip Pocket Meter (3563446)
- OAKTON PH and ORP Meter Kit (35660-10)
- OAKTON PCTS Waterproof Pocket Tester (3563460)
- OAKTON ION 700 ALL-IN-1 W/PH ELCTRD/PRB STND (WD-35419-23)
- FLOMEC Watermeter (TM40FQ9GME)
- Oakton Water Quality Testing