Shop All Water Testing Meter Accessories
Oakton
PH Temp ELECTRODE ALL-IN-ONE SINGLE
Mfr # WD-35801-78
Zoro # G4675221
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- pH Range 0-14 pH Units
- For Use With OAKTON BENCHTOPS, PHTESTR BNC, PLUS SERIES, STANDARD HANDHELDS
- Includes electrode
- Manufacturers Warranty Length 6 mo
- Connector BNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakton
- MFR # WD-35801-78
- Zoro # G4675221
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 6 mo |
Length | 130 mm |
Cable Length | 3 ft |
Diameter | 12mm |
Details
Item | pH Electrode |
pH Range | 0-14 pH Units |
For Use With | OAKTON BENCHTOPS, PHTESTR BNC, PLUS SERIES, STANDARD HANDHELDS |
Includes | electrode |
Connector | BNC |
Max. Pressure | Ambient |
Amplifier | NO |
Junction | Single |
Tip Shape | Round |
Type | Single-Junction/Refillable |
Recommended Use | pH measurement in the lab, or field |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Testing Parameter | pH |
Temp. Sensor | Yes |
Standards | NIST or USA |
Shelf Life | 6 mo |
Measurement Range | 0-14 pH |
Reference | Combination Electrode |
Body Material | Glass |
Description
pH Electrode, Single-Junction/Refillable, Testing Parameter pH, Measurement Range 0-14 pH, pH Range 0-14 pH Units, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Glass, Diameter 12mm, Length 130 mm, Cable Length 3 ft, Connector BNC, Amplifier No, Temp. Sensor Yes, Max. Pressure Ambient, For Use With OAKTON BENCHTOPS, PHTESTR BNC, PLUS SERIES, STANDARD HANDHELDS, Standards NIST or USA, Shelf Life 6 mo, Reference Combination Electrode, Junction Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Bottle, Wide, 8 Oz, HDPE, PK12 (F10625-0006)
- BLACKBURN SAMPLING Ethanol Sampler, 70 In L (TA6E)
- A2Z SCILAB Vinyl Handle Micro Lab Small Spoon/Scoop Spatula 9" (A2Z-ZR116)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 1-120ppm, PK50 (480022)
- OAKTON PH Electrodes, Glass Spear Tip (WD-35804-06)
- OAKTON PH ELECTRODE DOUBLE JUNCTION COLE PARMER (WD-35816-72)
- OAKTON Immersion Temp Probe, 32 to 212 Deg F (WD-35618-05)
- OAKTON Benchtop Meter, CON 700 (WD-35608-76)
- OAKTON ORP ELECTRODE DOUBLE JUNCTION Sld OAKT (35805-14)
- OAKTON REPLACEMENT SENSOR FOR PCTESTR (WD-35425-50)
- EXTECH Reagent CL2 Tablets, 1000 Tests, PK100 (CL204)
- Oakton Water Quality Testing