Shop All Electrodes and Probes
Oakton
PH Sensor Head with 5m Cable
Mfr # 35661-01
Zoro # G401775382
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type pH Sensor Head
- Testing Parameter pH
- Measurement Range -2 to 20 pH
- Operating Temp. Range 0 Degrees to 130 Degrees C
- Body Material ABS/Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakton
- MFR # 35661-01
- Zoro # G401775382
- Country of Origin Japan
- Category Electrodes and Probes
Dimensions
Diameter | 12 mm |
Length | 85 mm |
Cable Length | 5 m |
Details
Type | pH Sensor Head |
Testing Parameter | pH |
Measurement Range | -2 to 20 pH |
Operating Temp. Range | 0 Degrees to 130 Degrees C |
Body Material | ABS/Polycarbonate |
Connector | 6 pin DIN |
Recommended Use | pH Measurement |
Item | pH Sensor Head |
Sub-Category | Sensor |
pH Range | -2 to 20 pH |
For Use With | Oakton 300 Series Meters |
Includes | Cable |
Description
pH Sensor Head, pH Sensor Head, Testing Parameter pH, Measurement Range -2 to 20 pH, pH Range -2 to 20 pH, Tip Shape Not Applicable, Operating Temp. Range 0 Degrees to 130 Degrees C, Body Material ABS/Polycarbonate, Diameter 12 mm, Length 85 mm, Cable Length 5 m, Connector 6 pin DIN, For Use With Oakton 300 Series Meters, Reference Not Applicable, Junction Not Applicable, Recommended Use pH Measurement, Includes Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Centrifuge Tube Holder, 4/pk, 4PK (246720)
- EPPENDORF Pipetter Tips, 50 to 1000uL, PK1000 (022492055)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 24 oz., 2 Pack (24J891)
- MICROLIT Scitus Bottle Top Dispenser, 100ml (SCI-100)
- OAKTON Ph Temperature Electrode For 33773 (WD-35808-71)
- OAKTON pH Electrode, 4.3mm L (WD-35805-05)
- OAKTON PH ELECTRODE REPLACEMENT FOR 57348 (WD-35811-71)
- OAKTON EC Standards 84/1413/12880/111800 60mL (35661-09)
- OAKTON PH Sensor Cartridge (35660-92)
- OAKTON Ph Electrode, Double Junction, Refillable (35805-04)
- ESAB Atom Arc 7018Mo 332In 14In 50Lb Electrode (255023319)
- Oakton Electrodes and Probes