Shop All Electrodes and Probes
Oakton
PH Sensor Head 2m Cable
Mfr # 35660-88
Zoro # G501775411
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type pH Sensor Head
- Testing Parameter pH
- Measurement Range -2 to 20 pH
- Operating Temp. Range 0 Degrees to 130 Degrees C
- Body Material ABS/Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakton
- MFR # 35660-88
- Zoro # G501775411
- Country of Origin Japan
- Category Electrodes and Probes
Dimensions
Diameter | 12 mm |
Length | 85 mm |
Cable Length | 2 m |
Details
Type | pH Sensor Head |
Testing Parameter | pH |
Measurement Range | -2 to 20 pH |
Operating Temp. Range | 0 Degrees to 130 Degrees C |
Body Material | ABS/Polycarbonate |
Connector | 6 pin DIN |
Tip Shape | Bulb |
Reference | Polymer-Gel - 3.3 Mol/L Kcl |
pH Range | -2 to 20 pH |
Item | pH Sensor Head |
Sub-Category | Sensor |
Junction | Double |
Recommended Use | pH Measurement |
For Use With | Oakton 300 Series Meters |
Includes | Cable |
Description
pH Sensor Head, pH Sensor Head, Testing Parameter pH, Measurement Range -2 to 20 pH, pH Range -2 to 20 pH, Tip Shape Bulb, Operating Temp. Range 0 Degrees to 130 Degrees C, Body Material ABS/Polycarbonate, Diameter 12 mm, Length 85 mm, Cable Length 2 m, Connector 6 pin DIN, For Use With Oakton 300 Series Meters, Reference Polymer-Gel - 3.3 Mol/L Kcl, Junction Double, Recommended Use pH Measurement, Includes Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Van de Graaff Generator, Small Electric (VANDGF1-SE)
- DYNALON CONTNR SNAP-ON 10 DRAM PE, PK144 (426364-10)
- HYDRION pH Test , 3 1/4 in L, 4 to 10 pH, PK600 (84510)
- LOVIBOND Orbeco SC450 Colorimeter (276025)
- OAKTON pH Electrode, 4.3mm L (WD-35805-05)
- OAKTON PH ELECTRODE REPLACEMENT FOR 57348 (WD-35811-71)
- OAKTON PH Sensor Cartridge (35660-92)
- OAKTON EC Standards 84/1413/12880/111800 60mL (35661-09)
- OAKTON Electrode, 3 Ft Cable, 12 Mm (WD-35805-06)
- OAKTON Ph Electrode, Double Junction, Refillable (35805-04)
- SENSOREX pH2200 Spear Tip pH Sensor (PH2200)
- Oakton Electrodes and Probes