Shop All Water Testing Meters
This Product is Discontinued
Oakton
pH Meter, LCD Display, 0.00 to 14.00 Range (Discontinued)
Mfr # WD-35423-01
Zoro # G9869846
This Product is Discontinued
Key Features
- pH Range 0.0 to 14.0
- Range 0.0 to 14.0
- Manufacturers Warranty Length 1 yr
- Waterproof IP67
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oakton
- MFR # WD-35423-01
- Zoro # G9869846
- Country of Origin Unknown
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | pH Meter |
pH Range | 0.0 to 14.0 |
Range | 0.0 to 14.0 |
Waterproof | IP67 |
Automatic Temperature Compensation | Yes |
Calibration | Up to 3 pt |
Display | LCD |
Auto Power Off | Yes |
Displayed Temperature Range | 0 Degrees to 50 Degrees C |
pH Resolution | 0.1 pH |
Number of Tests | 0 |
Testing Parameter | pH |
Memory | No |
Temp. Accuracy | +/-0.5 Degrees C |
Temperature Compensation Range | 0 Degrees to 50 Degrees C |
Power Source | (4) A76 Alkaline Batteries |
Includes | Batteries |
Probe Compensation | Automatic |
pH Accuracy | +/-0.1 |
Temp. Resolution | 0.1 Degrees C |
Description
pH Meter, pH Range 0.0 to 14.0, Waterproof IP67, Automatic Temperature Compensation Yes, Displayed Temperature Range 0 to 50 Degrees C, Display LCD, Auto Power Off Yes, Memory No, Temperature Compensation Range 0 to 50 Degrees C, Calibration Up to 3 pt., Power Source (4) A76 Alkaline Batteries, Includes Batteries, Manufacturers Warranty Length 1 yr., Range 0.0 to 14.0, Number of Tests 0, Testing Parameter pH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.