Shop All Water Testing Meters
This Product is Discontinued
Oakton
PH Meter, LCD, Automatic Temperature (Discontinued)
Mfr # 35634-15
Zoro # G3702041
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cable Length No Cable
- pH Range -1.00 to 15.00
- Manufacturers Warranty Length 1 yr
- Waterproof Yes
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakton
- MFR # 35634-15
- Zoro # G3702041
- Country of Origin Unknown
- Category Water Testing Meters
Dimensions
Cable Length | No Cable |
Manufacturers Warranty Length | 1 yr |
Details
Item | pH Meter |
pH Range | -1.00 to 15.00 |
Waterproof | Yes |
Automatic Temperature Compensation | Yes |
Operating Temp. Range (F) | 41 Degrees to 113 Degrees |
Calibration | 3 pt |
Display | LCD |
Auto Power Off | Yes |
Testing Parameter | pH |
Includes | (4) AAA Batteries, Lanyard, Protective Plastic Storage Case, Removable Measuring Cup |
pH Resolution | 0.01 pH |
Temperature Compensation Range | 0 Degrees to 60 Degrees C |
Memory | No |
Displayed Temperature Range | 0 Degrees to 60 Degrees C |
Temp. Accuracy | +/-0.1 Degrees C |
Temp. Resolution | 0.1 Degrees C |
pH Accuracy | +/-0.01 |
Power Source | (4) AAA Batteries |
Number of Tests | 0 |
Interface | No |
Operating Temp. Range (C) | 5 Degrees to 45 Degrees |
Description
pH Meter, pH Range -1.00 to 15.00, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range 0 Degrees to 60 Degrees C, Operating Temp. Range (F) 41 Degrees to 113 Degrees , Operating Temp. Range (C) 5 Degrees to 45 Degrees , Display LCD, Auto Power Off Yes, Memory No, Temperature Compensation Range 0 Degrees to 60 Degrees C, Calibration 3 pt., Interface No, Cable Length No Cable, Power Source (4) AAA Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.