Shop All Electrodes and Probes
Oakton
PH ELECTRODE REPLACEMENT FOR 57348
Mfr # WD-35811-71
Zoro # G4051652
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Junction
- Testing Parameter pH / Temp
- Measurement Range 0-14 pH
- Operating Temp. Range 0 Degrees to 80 Degrees C
- Body Material Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakton
- MFR # WD-35811-71
- Zoro # G4051652
- Country of Origin United States
- Category Electrodes and Probes
Dimensions
Diameter | 12 mm |
Length | 130 mm |
Cable Length | 3 ft |
Manufacturers Warranty Length | 1 yr |
Details
Type | Single Junction |
Testing Parameter | pH / Temp |
Measurement Range | 0-14 pH |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Body Material | Epoxy |
Connector | BNC/ATC OAKTON Connector |
Tip Shape | Round |
Reference | Combination Electrode |
Recommended Use | Measure pH |
Includes | electrode |
Item | Waterproof pH Electrode with ATC |
pH Range | 0-14 pH units |
Standards | NIST or USA |
Max. Pressure | Ambient |
Sub-Category | Electrodes: pH |
Shelf Life | 6 mo |
Amplifier | No |
Temp. Sensor | Yes |
For Use With | Ion 510 Meters, pH 1100 Meters, pH 2100 Meters, pH 5 Meters, pH 510 Meters, pH 6 Meters |
Junction | Single |
Description
Waterproof pH Electrode with ATC, Single Junction, Testing Parameter pH / Temp, Measurement Range 0-14 pH, pH Range 0-14 pH Units, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 12 mm, Length 130 mm, Cable Length 3 ft, Connector BNC/ATC OAKTON Connector, Amplifier No, Temp. Sensor Yes, Max. Pressure Ambient, For Use With Ion 510 Meters, pH 1100 Meters, pH 2100 Meters, pH 5 Meters, pH 510 Meters, pH 6 Meters, Standards NIST or USA, Shelf Life 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 100mL (230513)
- HEATHROW SCIENTIFIC Magnetic Stirrer, Plate 5.3" dia. (120595)
- OASIS Amber Plastic Dropper Bottle, 1oz, 12 Per Box (1OZ)
- BRANSON Ultrasonic Cleaner, M, 0.75 gal (CPX-952-216R)
- OAKTON Electrode, 3 Ft Cable, 12 Mm (WD-35805-06)
- OAKTON Ph Temperature Electrode For 33773 (WD-35808-71)
- OAKTON Ph Electrode, Double Junction, Refillable (35805-04)
- OAKTON EC Sensor Head 2m (35660-90)
- OAKTON pH Electrode, 4.3mm L (WD-35805-05)
- OAKTON EC Standards 84/1413/12880/111800 60mL (35661-09)
- RANKIN INDUSTRIES Ranmang 3 Hardfacing/Buildup Electrode 1/8in. x14in. x 10 lb package (EMANG3-18B-10)
- Oakton Electrodes and Probes