Shop All Water Testing Meter Accessories
Oakton
PH Electrode, Gel Filled, Double Junction
Mfr # WD-35804-08
Zoro # G4670705
product price: $81.95
/ea
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Electrodes: pH
- For Use With OAKTON pHTestr BNC
- pH Range 0-14 pH units
- Includes electrode
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakton
- MFR # WD-35804-08
- Zoro # G4670705
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Diameter | 12 mm |
Cable Length | Direct connect |
Length | 130 mm |
Details
Item | Direct Connect Electrode |
Sub-Category | Electrodes: pH |
For Use With | OAKTON pHTestr BNC |
pH Range | 0-14 pH units |
Includes | electrode |
Max. Pressure | Ambient |
Recommended Use | pH measurement in the lab, or field |
Amplifier | No |
Connector | BNC |
Junction | double |
Temp. Sensor | None |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Shelf Life | 6 mo |
Reference | Combination Electrode |
Tip Shape | round |
Body Material | Epoxy |
Measurement Range | 0-14 pH |
Testing Parameter | pH |
Type | Direct connect electrode |
Standards | NIST or USA |
Description
Direct Connect Electrode, Direct connect electrode, Testing Parameter pH, Measurement Range 0-14 pH, pH Range 0-14 pH Units, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 12 mm, Length 130 mm, Cable Length Direct connect, Connector BNC, Amplifier No, Temp. Sensor None, Max. Pressure Ambient, For Use With OAKTON pHTestr BNC, Standards NIST or USA, Shelf Life 6 mo, Reference Combination Electrode, Junction Double
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Self-stirring Optical BOD Probe (OBOD)
- SYNTHWARE SEPTUM, STOPPER, SLEEVE TYPE, 24/40 (RS112440)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- ZORO SELECT Mini Pipet, 1000uL, Black (PMP1000)
- OAKTON PH METER REPL ELCTRD EPOXY BOD (WD-35805-00)
- OAKTON PH ELECTRODE FLAT SURFACE GEL FILLED (WD-35804-10)
- OAKTON ORP ELECTRODE DOUBLE JUNCTION Sld OAKT (35805-14)
- OAKTON RS-232 cable for pH 2700 benchtop meter (WD-35420-01)
- OAKTON PH Electrodes, Glass Spear Tip (WD-35804-06)
- OAKTON PH METER ACCESSORY BENCHTOP ELECTROD (WD-35617-50)
- EXTECH Electrode, Ph, Bnc Combination, Plastic (601500)
- Oakton Water Quality Testing