Shop All Water Testing Meter Accessories
Oakton
PH ELECTRODE FLAT SURFACE GEL FILLED
Mfr # WD-35804-10
Zoro # G4664405
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Electrodes: pH
- pH Range 0-14 pH units
- For Use With OAKTON pHTestr BNC
- Includes electrode
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakton
- MFR # WD-35804-10
- Zoro # G4664405
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Diameter | 12 mm |
Cable Length | Direct connect |
Length | 130 mm |
Details
Item | Direct Connect Electrode |
Sub-Category | Electrodes: pH |
pH Range | 0-14 pH units |
For Use With | OAKTON pHTestr BNC |
Includes | electrode |
Max. Pressure | Ambient |
Junction | Single |
Standards | NIST or USA |
Testing Parameter | pH |
Measurement Range | 0-14 pH |
Reference | Combination Electrode |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Tip Shape | Round |
Connector | BNC |
Body Material | Epoxy |
Shelf Life | 6 mo |
Temp. Sensor | None |
Amplifier | No |
Recommended Use | pH measurement in the lab, or field |
Type | Single-Junction |
Description
Direct Connect Electrode, Single-Junction, Testing Parameter pH, Measurement Range 0-14 pH, pH Range 0-14 pH Units, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 12 mm, Length 130 mm, Cable Length Direct connect, Connector BNC, Amplifier No, Temp. Sensor None, Max. Pressure Ambient, For Use With OAKTON pHTestr BNC, Standards NIST or USA, Shelf Life 6 mo, Reference Combination Electrode, Junction Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Glycerol, ACS Grade, 500mL (G22025-0.5)
- ZORO SELECT Beaker Set, Plastic, 5 Beakers (BPSET5)
- ONSET COMPUTER Analog/Temp/RH/Light Data Logger (MX1104)
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 20mL, PK96 (6518FL)
- OAKTON PH ELECTRODE DOUBLE JUNCTION COLE PARMER (WD-35816-72)
- OAKTON ION 700 METER W/PH ELCTRD/ATC PRB/STND (WD-35419-20)
- OAKTON Benchtop Meter, CON 700 (WD-35608-76)
- OAKTON Conductivity Probe, 316 Stainless Steel (19500-45)
- OAKTON pH/CON 700 Benchtop Meter w/Stand (WD-35413-20)
- OAKTON ORP ELECTRODE DOUBLE JUNCTION Sld OAKT (35805-14)
- OAKTON CNDCTVY METER REPL PRB FOR 536 (WD-35608-50)
- Oakton Water Quality Testing