Shop All Electrodes and Probes
Oakton
Ph Electrode, Double Junction, Refillable
Mfr # 35805-04
Zoro # G3950222
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double-Junction/Refillable
- Testing Parameter pH
- Measurement Range 0-14 pH
- Operating Temp. Range 0 Degrees to 80 Degrees C
- Body Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakton
- MFR # 35805-04
- Zoro # G3950222
- Country of Origin United States
- Category Electrodes and Probes
Dimensions
Diameter | 12mm |
Length | 130 mm |
Manufacturers Warranty Length | 6 mo |
Cable Length | 3 ft |
Details
Type | Double-Junction/Refillable |
Testing Parameter | pH |
Measurement Range | 0-14 pH |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Body Material | Glass |
Connector | BNC |
Tip Shape | Round |
Reference | Combination Electrode |
pH Range | 0-14 pH Units |
Amplifier | NO |
Electrolyte | Redox |
Includes | electrode |
Temp. Sensor | None |
Junction | Double |
Shelf Life | 6 mo |
Standards | NIST or USA |
Item | pH Electrode |
For Use With | OAKTON pH 510 Meter |
Recommended Use | pH measurement in the lab, or field |
Max. Pressure | Ambient |
Description
pH Electrode, Double-Junction/Refillable, Testing Parameter pH, Measurement Range 0-14 pH, pH Range 0-14 pH Units, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Glass, Diameter 12mm, Length 130 mm, Cable Length 3 ft, Connector BNC, Amplifier No, Temp. Sensor None, Max. Pressure Ambient, For Use With OAKTON pH 510 Meter, Standards NIST or USA, Shelf Life 6 mo, Reference Combination Electrode, Junction Double, Electrolyte Redox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Perf Tray, For Use With 2-1/2 Gal Unit (100-410-166)
- ARGOS TECHNOLOGIES Heavy Duty Vacuum Bottle, 2L, Polypropyl (24411-45)
- LAB SAFETY SUPPLY Vacuum Desiccator, Glass, Clear, I.D. 150mm (5YHU5)
- MENDA Bottle, One-Touch Pump, 6 oz, Yellow (35277)
- OAKTON Ph Temperature Electrode For 33773 (WD-35808-71)
- OAKTON PH ELECTRODE REPLACEMENT FOR 57348 (WD-35811-71)
- OAKTON pH Electrode, 4.3mm L (WD-35805-05)
- OAKTON Conductivity Electrode 1m (35660-58)
- OAKTON PH Electrode Cable 2m (35660-56)
- OAKTON PH Sensor Cartridge (35660-92)
- SENSOREX Cmbntn pH Electrde Dble Jnctn Flt Style (S450CD/BNC)
- Oakton Water Quality Testing