Shop All Electrodes and Probes
Oakton
PH Electrode Cable 2m
Mfr # 35660-56
Zoro # G301775390
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type pH Electrode
- Testing Parameter pH
- Measurement Range 0 to 14 pH
- Operating Temp. Range 0 Degrees to 130 Degrees C
- Body Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oakton
- MFR # 35660-56
- Zoro # G301775390
- Country of Origin Japan
- Category Electrodes and Probes
Dimensions
Diameter | 12 mm |
Length | 165 mm |
Cable Length | 2 m |
Details
Type | pH Electrode |
Testing Parameter | pH |
Measurement Range | 0 to 14 pH |
Operating Temp. Range | 0 Degrees to 130 Degrees C |
Body Material | Polycarbonate |
Connector | BNC, Phono |
Tip Shape | Bulb |
Reference | Polymer-Gel - 3.3 Mol/L Kcl |
pH Range | 0 to 14 pH |
Item | PH Electrode |
Includes | Cable |
Recommended Use | pH Measurement |
Electrolyte | 3.3 mol/L KCl, Gel |
For Use With | Oakton 200 Series Meters |
Junction | Double |
Sub-Category | Electrodes: pH |
Standards | RoHS: EN50581 |
Description
PH Electrode, pH Electrode, Testing Parameter pH, Measurement Range 0 to 14 pH, pH Range 0 to 14 pH, Tip Shape Bulb, Operating Temp. Range 0 Degrees to 130 Degrees C, Body Material Polycarbonate, Diameter 12 mm, Length 165 mm, Cable Length 2 m, Connector BNC, Phono, For Use With Oakton 200 Series Meters, Standards RoHS: EN50581, Reference Polymer-Gel - 3.3 Mol/L Kcl, Junction Double, Electrolyte 3.3 mol/L KCl, Gel, Recommended Use pH Measurement, Includes Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE CONDENSER, LIEBIG, 19/22, 300mm (C209300)
- INDUSTRIAL TEST SYSTEMS Test Strip, Micro 7 W Total Clear Reagent (486638)
- RPI Tween 80, 1 L (P20390-1.0)
- HEATHROW SCIENTIFIC Utility Carrier, Polycarbonate, Red (HS120077)
- OAKTON Ph Electrode, Double Junction, Refillable (35805-04)
- OAKTON Repl Electrode Sensor, Double Juntion (WD-35624-38)
- OAKTON EC Sensor Head 2m (35660-90)
- OAKTON Electrode, 3 Ft Cable, 12 Mm (WD-35805-06)
- OAKTON PH ELECTRODE REPLACEMENT FOR 57348 (WD-35811-71)
- OAKTON PH Electrode Cable 1m (35660-54)
- POWERWELD INC Rod Guard® Electrode Canister 14" (RG100-24)
- Oakton Water Quality Testing