Shop All Temperature Controllers
Oakton
PH Controller, 100V AC to 240V AC
Mfr # 5670015
Zoro # G611248751
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output 4 to 20 mA
- Relay (2) SPDT
- ORP Accuracy +/-1
- pH Resolution 0.01 pH
- ORP Range (mV) -1,999 to 1,999 mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oakton
- MFR # 5670015
- Zoro # G611248751
- Country of Origin China
- Category Temperature Controllers
Dimensions
Height | 1.75 in |
Width | 3.33 in |
Depth | 4.25 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | PH Controller |
Output | 4 to 20 mA |
Relay | (2) SPDT |
ORP Accuracy | +/-1 |
pH Resolution | 0.01 pH |
ORP Range (mV) | -1,999 to 1,999 mV |
ORP Resolution (mV) | 1 mV |
Display | LCD |
Power Source | 100 V AC to 240 V AC |
pH Accuracy | +/-1 |
pH Range | -2 to 16 pH |
Description
PH Controller, pH Range -2 to 16 pH, pH Accuracy +/-1, pH Resolution 0.01 pH, ORP Range (mV) -1,999 to 1,999 mV, ORP Accuracy +/-1, ORP Resolution (mV) 1 mV, Display LCD, Power Source 100 V AC to 240 V AC, Output 4 to 20 mA, Relay (2) SPDT, Height 1.75 in, Depth 4.25 in, Width 3.33 in, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Temp Ctrl, 90-264VAC, 1/4Din, Relay/Relay (TEC58001)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 7A, 250V AC, 200A at 250V AC, 5 PK (MDQ-7)
- ELECTRIDUCT Vertical Tabletop Power Data Center (PDC-LK-VERTICAL)
- ELESA Mechanical position Indicators, DD51-AN-001.0-D-C2 (DD51)
- RED LION Pump Sub 3/4Hp 2-Wire 230 Vlt (RL12G07-2W2V)
- HONEYWELL T775B2024 Electronic Temperature (T775B2024)
- HONEYWELL -15-35C TEMPERATURE CONTROLLER (T991A 1095)
- TEMPCO Temp Controller, Prog, 90-250V, 4-20mA (TEC14092)
- PRECISIONAIRE FLTR 20""X30'X1"" (HH20130)
- HONEYWELL Tr21-A 10K Ohm Averaging Wall (TR21-A)
- DWYER INSTRUMENTS 16 Din Temperature/Process Controller (16A2111)
- Oakton Temperature Controllers